Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER B4015.UF19.13,0.Z02.65R VALENITE Exchangeable Drill Tip, 3/4 Inch Shank Dia, 1.9690 Inch Shank Length | CT7ETM

WALTER TOOLS B4015.UF19.13,0.Z02.65R Exchangeable Drill Tip, 3/4 Inch Shank Dia., 1.9690 Inch Shank Length

Item: CT7ETM Model: B4015.UF19.13,0.Z02.65RCross Ref: 53AF71
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemExchangeable Drill Tip
Ansi CodeB4015.UF19.13, 0.Z02.65R
Cutting DirectionRight Hand
Depth X Dia. Ratio5xd
Flanged ShankYes
Flute Length78 mm
Insert StyleP600X
Max. Drilling Depth13.99 mm
Min. Drill Dia.13 mm
Shank Dia.3/4"
Shank Dia. Measurement SystemFractional Inch
Spiral DirectionRight Hand
Toolholder StyleB4015.UF
Iso NumberB4015.UF19.13,0.Z02.65R
Overall Length5.889"
Shank Length1.9690"

Shipping Info:

Ship weight (kg) 0.1985
Ship height (cm)2.54
Ship length (cm)14.96
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMax. Drilling DepthShank Dia.Overall LengthPrice
WALTER B4015.UF19.12,0.Z02.60R VALENITE Exchangeable Drill Tip, 3/4 Inch Shank Dia, 1.9690 Inch Shank Length | CT6GLJ B4015.UF19.12,0.Z02.60R12.99 mm3/4"--
RFQ
WALTER B4017.ZB20.15,0.Z02.105R VALENITE Exchangeable Drill Tip, 20.00 mm Shank Dia, 50.00 mm Shank Length | CT6GLK B4017.ZB20.15,0.Z02.105R15.99 mm20 mm190 mm€547.77
WALTER B4017.UZB19.13,0.Z02.91R VALENITE Exchangeable Drill Tip, 3/4 Inch Shank Dia, 2.0310 Inch Shank Length | CT6GLL B4017.UZB19.13,0.Z02.91R13.99 mm3/4"-€506.34
WALTER B4013.F20.13,0.Z02.39R VALENITE Exchangeable Drill Tip, 20.00 mm Shank Dia, 50.00 mm Shank Length | CT6GLM B4013.F20.13,0.Z02.39R13.99 mm20 mm122 mm€380.94
WALTER B4013.UF19.12,0.Z02.36R VALENITE Exchangeable Drill Tip, 3/4 Inch Shank Dia, 1.9690 Inch Shank Length | CT6GLN B4013.UF19.12,0.Z02.36R12.99 mm3/4"4.708"€382.43
WALTER B4015.UF19.15,0.Z02.75R VALENITE Exchangeable Drill Tip, 3/4 Inch Shank Dia, 1.9690 Inch Shank Length | CT6GLP B4015.UF19.15,0.Z02.75R15.99 mm3/4"6.362"€487.07
WALTER B4013.F20.15,0.Z02.45R VALENITE Exchangeable Drill Tip, 20.00 mm Shank Dia, 50.00 mm Shank Length | CT6GLQ B4013.F20.15,0.Z02.45R15.99 mm20 mm130 mm€413.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS B4015.UF19.13,0.Z02.65R Exchangeable Drill Tip, 3/4 Inch Shank Dia., 1.9690 Inch Shank Length