Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER B4013.UZB19.12,0.Z02.36R VALENITE Exchangeable Drill Tip, 3/4 Inch Shank Dia, 2.0310 Inch Shank Length | CT7FNT

WALTER TOOLS B4013.UZB19.12,0.Z02.36R Exchangeable Drill Tip, 3/4 Inch Shank Dia., 2.0310 Inch Shank Length

Item: CT7FNT Model: B4013.UZB19.12,0.Z02.36RCross Ref: 53AG32
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemExchangeable Drill Tip
Ansi CodeB4013.UZB19.12, 0.Z02.36R
Coolant FedCoolant Through
Cutting DirectionRight Hand
Depth X Dia. Ratio3xd
Flanged ShankYes
Flute Length48 mm
IncludesClamping Screw
Insert StyleP6001, P6003, P6004, P6005
Max. Drilling Depth12.99 mm
Min. Drill Dia.12 mm
Overall Length4.708"
Shank Dia.3/4"
Shank Dia. Measurement SystemFractional Inch
Spiral DirectionRight Hand
Toolholder StyleB4013.UZB
Iso NumberB4013.UZB19.12,0.Z02.36R
Shank Length2.0310"

Shipping Info:

Ship weight (kg) 0.2164
Ship height (cm)2.54
Ship length (cm)11.96
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMax. Drilling DepthShank Dia.Overall LengthPrice
WALTER B4015.UF19.12,0.Z02.60R VALENITE Exchangeable Drill Tip, 3/4 Inch Shank Dia, 1.9690 Inch Shank Length | CT6GLJ B4015.UF19.12,0.Z02.60R12.99 mm3/4"--
RFQ
WALTER B4017.ZB20.15,0.Z02.105R VALENITE Exchangeable Drill Tip, 20.00 mm Shank Dia, 50.00 mm Shank Length | CT6GLK B4017.ZB20.15,0.Z02.105R15.99 mm20 mm190 mm€547.77
WALTER B4017.UZB19.13,0.Z02.91R VALENITE Exchangeable Drill Tip, 3/4 Inch Shank Dia, 2.0310 Inch Shank Length | CT6GLL B4017.UZB19.13,0.Z02.91R13.99 mm3/4"-€506.34
WALTER B4013.F20.13,0.Z02.39R VALENITE Exchangeable Drill Tip, 20.00 mm Shank Dia, 50.00 mm Shank Length | CT6GLM B4013.F20.13,0.Z02.39R13.99 mm20 mm122 mm€380.94
WALTER B4013.UF19.12,0.Z02.36R VALENITE Exchangeable Drill Tip, 3/4 Inch Shank Dia, 1.9690 Inch Shank Length | CT6GLN B4013.UF19.12,0.Z02.36R12.99 mm3/4"4.708"€382.43
WALTER B4015.UF19.15,0.Z02.75R VALENITE Exchangeable Drill Tip, 3/4 Inch Shank Dia, 1.9690 Inch Shank Length | CT6GLP B4015.UF19.15,0.Z02.75R15.99 mm3/4"6.362"€487.07
WALTER B4013.F20.15,0.Z02.45R VALENITE Exchangeable Drill Tip, 20.00 mm Shank Dia, 50.00 mm Shank Length | CT6GLQ B4013.F20.15,0.Z02.45R15.99 mm20 mm130 mm€413.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS B4013.UZB19.12,0.Z02.36R Exchangeable Drill Tip, 3/4 Inch Shank Dia., 2.0310 Inch Shank Length