Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER B3213.DF.11,0.Z01.33R Indexable Drill Bit For General Drilling | CU8HGB

WALTER TOOLS B3213.DF.11,0.Z01.33R 5003364 Indexable Drill Bit For General Drilling

Item: CU8HGB Model: B3213.DF.11,0.Z01.33RCross Ref: 56NY22 / 5003364
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€739.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndexable Drill
Ansi NumberB3213.DF.11, 0.Z01.33R
Cutting DirectionRight Hand
Depth X Dia. Ratio3xd
Flute Length44 mm
Max. Drilling Depth33 mm
Overall Length94 mm
Shank Dia.16 mm
Shank Length48 mm
Shank TypeCombi Shank
Toolholder StyleB3213
Ansi CodeB3213.DF.11, 0.Z01.33R
Iso NumberB3213.DF.11,0.Z01.33R
Shank Type - MachiningCombi Shank
StandardsDIN 1835 B AND DIN 6535 HE SHANK

Shipping Info:

Ship weight (kg) 0.0954
Ship height (cm)2.54
Ship length (cm)9.4
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelAnsi NumberOverall LengthShank Dia.Depth X Dia. RatioFlute LengthMax. Drilling DepthToolholder StyleShank LengthPrice
WALTER D3120-02-16.00F25-P21 Indexable Drill Bit For General Drilling | CU8HET D3120-02-16.00F25-P21D3120-02-16.00F25-P21113 mm25 mm2xd49 mm32 mmD312056 mm€637.47
WALTER B4213.N8.065.Z1.195R-5 Indexable Drill Bit For General Drilling | CU8HEU B4213.N8.065.Z1.195R-5B4213.N8.065.Z1.195R-5263 mm80 mm3xd225 mm195 mmB4213-€2,327.41
WALTER D3120-04-36.00F32-P24 Indexable Drill Bit For General Drilling | CU8HEV D3120-04-36.00F32-P24D3120-04-36.00F32-P24236 mm32 mm4xd168 mm144 mmD312060 mm€971.49
WALTER D3120-02-24.00F25-P22 Indexable Drill Bit For General Drilling | CU8HEW D3120-02-24.00F25-P22D3120-02-24.00F25-P22129 mm25 mm2xd65 mm48 mmD312056 mm€704.73
WALTER D3120-04-26.00F32-P23 Indexable Drill Bit For General Drilling | CU8HEX D3120-04-26.00F32-P23D3120-04-26.00F32-P23196 mm32 mm4xd128 mm104 mmD312060 mm€855.23
WALTER B3212.DF.13,0.Z01.26R Indexable Drill Bit For General Drilling | CU8HEY B3212.DF.13,0.Z01.26RB3212.DF.13, 0.Z01.26R88 mm16 mm2xd35 mm26 mmB321248 mm€637.47
WALTER D4120-04-17.00F25-P42 Indexable Drill Bit For General Drilling | CU8HEZ D4120-04-17.00F25-P42D4120-04-17.00F25-P42149 mm25 mm4xd88.4 mm68 mmD412056 mm€806.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS B3213.DF.11,0.Z01.33R 5003364 Indexable Drill Bit For General Drilling
€739.43 /unit