Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER APHT15T3PDR-K88 WXN15 Parallelogram Milling Insert, 3/8 Inch Inscribed Circle, 1/32 Inch Corner Radius | CU8LRD

WALTER TOOLS APHT15T3PDR-K88 WXN15 Parallelogram Milling Insert, 3/8 Inch Inscribed Circle, 1/32 Inch Corner Radius

Item: CU8LRD Model: APHT15T3PDR-K88 WXN15Cross Ref: 56RD82
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.85 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMilling Insert
Ansi NumberAPHT15T3PDR-K88
Chip-breakerYes
Chip-breaker CodeK88
Clearance Angle11°
CoatingPVD
Corner Radius0.031"
Cutting Edge Length15.88 mm
FinishTitanium Carbonitride
Hole TypeWith Hole
Included Angle85°
Inscribed Circle3/8"
Insert Size15T3
MaterialCarbide
Primary Material ApplicationNon Ferrous Material
RakePositive
ShapeRhombic
StyleAPHT
System Of MeasurementImperial
Thickness5/32"
Ansi CodeAPHT15T3PDR-K88
Coating ProcessPVD
Finish - MachiningTiCN+
Insert StyleAPHT
Iso NumberAPHT15T3PDR-K88
Manufacturer GradeWXN15
Material - MachiningCarbide
Measurement SystemFractional Inch
Primary Material Application Iso CodeN

Shipping Info:

Ship weight (kg) 0.081
Country of OriginDE

Product Variants

ProductModelThicknessAnsi NumberCorner RadiusInscribed CircleCutting Edge LengthClearance AngleIncluded AngleStylePrice
WALTER 5004390 Insert | CU8LEF 5004390--------€27.24
WALTER BCMT160516R-G55 WKP35S Parallelogram Milling Insert, 0.0630 Inch Corner Radius, 0.2260 Inch Thick | CU8LGJ BCMT160516R-G55 WKP35S0.226"BCMT160516R-G550.063"-17.3 mm82°BCMT€31.82
WALTER BCMT160516R-G55 WKP35G Parallelogram Milling Insert, 0.0630 Inch Corner Radius, 0.2260 Inch Thick | CU8LGK BCMT160516R-G55 WKP35G0.226"BCMT160516R-G550.063"-17.3 mm82°BCMT€38.18
WALTER BCMT160520R-G55 WKP35S Parallelogram Milling Insert, 0.0790 Inch Corner Radius, 0.2260 Inch Thick | CU8LGL BCMT160520R-G55 WKP35S0.226"BCMT160520R-G550.079"-17.3 mm82°BCMT€31.82
WALTER BCMT160525R-G55 WKP35S Parallelogram Milling Insert, 0.0980 Inch Corner Radius, 0.2260 Inch Thick | CU8LGM BCMT160525R-G55 WKP35S0.226"BCMT160525R-G550.098"-17.3 mm82°BCMT€31.82
WALTER BCMT160525R-G55 WKP35G Parallelogram Milling Insert, 0.0980 Inch Corner Radius, 0.2260 Inch Thick | CU8LGN BCMT160525R-G55 WKP35G0.226"BCMT160525R-G550.098"-17.3 mm82°BCMT€38.18
WALTER BCMT160530R-G55 WKP35G Parallelogram Milling Insert, 0.1180 Inch Corner Radius, 0.2260 Inch Thick | CU8LGP BCMT160530R-G55 WKP35G0.226"BCMT160530R-G550.118"-17.3 mm82°BCMT€38.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS APHT15T3PDR-K88 WXN15 Parallelogram Milling Insert, 3/8 Inch Inscribed Circle, 1/32 Inch Corner Radius
€37.85 /unit