Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER AK610.UZ15.E12.061 Indexable Milling Cutter | AG3ALY 32RL90

WALTER TOOLS AK610.UZ15.E12.061 5634453 Indexable Milling Cutter

Item: AG3ALY Model: AK610.UZ15.E12.061Cross Ref: 32RL90 / 5634453
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€320.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndexable Milling Cutter
Ansi CodeAK610.UZ15.E12.061
Connection SizeE12
FeaturesFor Conefit Milling Cutter Heads
Iso NumberAK610.UZ15.E12.061
Material - MachiningHigh Speed Steel
Neck Length21.1 mm
Overall Length190.5 mm
SeriesAK610 Series
Shank Dia.16 mm
Shank Type - MachiningStraight
StandardsDIN 6535

Shipping Info:

Ship weight (kg) 0.252
Ship height (cm)2.54
Ship length (cm)19.05
Ship width (cm)2.54
HS code8209000030
Country of OriginUS

Product Variants

ProductModelMPNPrice
WALTER AK610.UZ13.E10.006 Indexable Milling Cutter | AG3ALM 32RL80 AK610.UZ13.E10.006AK610.UZ13.E10.006€177.38
WALTER AK610.UZ13.E10.025 Indexable Milling Cutter | AG3ALN 32RL81 AK610.UZ13.E10.025AK610.UZ13.E10.025€177.38
WALTER AK610.UZ13.E10.051C Indexable Milling Cutter | AG3ALP 32RL82 AK610.UZ13.E10.051CAK610.UZ13.E10.051C€649.95
WALTER AK610.UZ13.E12.006 Indexable Milling Cutter | AG3ALQ 32RL83 AK610.UZ13.E12.006AK610.UZ13.E12.006€177.38
WALTER AK610.UZ13.E12.025 Indexable Milling Cutter | AG3ALR 32RL84 AK610.UZ13.E12.025AK610.UZ13.E12.025€216.72
WALTER AK610.UZ13.E12.032C Indexable Milling Cutter | AG3ALT 32RL85 AK610.UZ13.E12.032CAK610.UZ13.E12.032C€649.95
WALTER AK610.UZ15.E10.051 Indexable Milling Cutter | AG3ALV 32RL87 AK610.UZ15.E10.051AK610.UZ15.E10.051€295.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS AK610.UZ15.E12.061 5634453 Indexable Milling Cutter
€320.32 /unit