Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER AEP2351312-UNF5/16 Spiral Flute Tap, 5/16-24 Thread Size, 7/16 Inch Thread Length, 3 17/32 Inch Length | CU9DVT

WALTER TOOLS AEP2351312-UNF5/16 6245731 Spiral Flute Tap, 5/16-24 Thread Size, 7/16 Inch Thread Length, 3 17/32 Inch Length

Item: CU9DVT Model: AEP2351312-UNF5/16Cross Ref: 427W51 / 6245731
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€172.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
55% Thread Drill Size0.281"
65% Thread Drill SizeJ
75% Thread Drill SizeI
Coolant FedCoolant Through
Drill Bit Size0.272"
Extended NeckYes
FeaturesUniversal High-Performance Cut Tap, Thl-Good Chip Control, Good Wear Resistance
FinishTitanium Halogen Nitride Coated
Fits ClassClass 2B
Helix Angle45°
Number Of Flutes3
Overall Length3.531"
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Shank Dia.0.312"
Shank Length2.156"
Shank TypeStraight
Spiral DirectionRight Hand
Square Size0.238"
System Of MeasurementImperial
Tap Length StandardDIN
Tap MaterialHigh Speed Steel
Tap Shank StandardDIN/ANSI
Tap TypeSpiral Flute
Thread DirectionRight Hand
Thread Length7/16"
Thread LimitH3, H4
Thread Size5/16"-24
Thread StandardFine
Threads Per Inch24
Class Of FitClass 2B
Measurement SystemFractional Inch
Primary Material Application Iso CodeK, M, N, P
Shank Type - MachiningStraight
StandardsDIN/ANSI
Tap ChamferModified Bottoming, Semi Bottoming
Tap FinishTHL
Tap StyleSpiral Flute
Tap Thread Size5/16"-24
Thread Limit / Class Of FitH3, 2B, H4, 2B

Shipping Info:

Ship weight (kg) 0.0144
Ship height (cm)2.54
Ship length (cm)8.97
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelThread SizeThread LimitThread DirectionNumber Of FlutesThread Length75% Thread Drill SizeOverall LengthThread StandardPrice
WALTER 23400-UNF0 Spiral Flute Tap, #0-80 Thread Size, 6 mm Thread Length, 40 mm Length | CU9CWP 23400-UNF0#0-80H1Right Hand36 mm1.2 mm40 mmFine€104.75
WALTER 23410-UNF0 Spiral Flute Tap, #0-80 Thread Size, 6 mm Thread Length, 40 mm Length, Pipe | CU9CWQ 23410-UNF0#0-80H1, 2B, H2, 2BRight Hand36 mm1.2 mm40 mmFine€96.81
WALTER AS2251005-UNC10 Spiral Flute Tap, #10-24 Thread Size, 11 mm Thread Length, 70 mm Length | CU9CWR AS2251005-UNC10#10-24H3, 2B, H4, 2BRight Hand311 mm#2570 mmCoarse€66.80
WALTER EP2251302-UNC10 Spiral Flute Tap, #10-24 Thread Size, 8 mm Thread Length, 70 mm Length | CU9CWX EP2251302-UNC10#10-24H3, 2B, H4, 2BRight Hand38 mm#2570 mmCoarse€79.18
WALTER 22410-UNC10 Spiral Flute Tap, #10-24 Thread Size, 8 mm Thread Length, 70 mm Length, Pipe | CU9CWZ 22410-UNC10#10-24H3, 2B, H4, 2BRight Hand38 mm#2570 mmCoarse€57.31
WALTER AEP2251302-UNC10 Spiral Flute Tap, #10-24 Thread Size, 8 mm Thread Length, 70 mm Length, Thl | CU9CXB AEP2251302-UNC10#10-24H3, 2B, H4, 2BRight Hand38 mm#2570 mmCoarse€78.86
WALTER TC115-UNC10-C0-WY80AA Spiral Flute Tap, #10-24 Thread Size, 8 mm Thread Length, 70 mm Length, Tin | CU9CXD TC115-UNC10-C0-WY80AA#10-24H3, 2B, H4, 2BRight Hand38 mm#2570 mmCoarse€29.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS AEP2351312-UNF5/16 6245731 Spiral Flute Tap, 5/16-24 Thread Size, 7/16 Inch Thread Length, 3 17/32 Inch Length
€172.03 /unit