Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER AEP2321002-UNF10 Spiral Point Tap, #10-32 Thread Size, 13 mm Thread Length, 70 mm Length | CU9JGY

WALTER TOOLS AEP2321002-UNF10 6432607 Spiral Point Tap, #10-32 Thread Size, 13 mm Thread Length, 70 mm Length

Item: CU9JGY Model: AEP2321002-UNF10Cross Ref: 427W36 / 6432607
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€95.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Point Tap
55% Thread Drill Size4.25 mm
65% Thread Drill Size4.15 mm
75% Thread Drill Size#21
Coolant FedNon Coolant Through
Drill Bit Size0.161"
Extended NeckYes
FinishTitanium Halogen Nitride Coated
Fits ClassClass H3
Number Of Flutes3
Overall Length70 mm
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Shank Dia.4.93 mm
Shank Length45 mm
Shank TypeStraight
Spiral DirectionNeutral
Square Size3.86 mm
Tap ChamferPlug
Tap Length StandardDIN
Tap MaterialHigh Speed Steel
Tap Shank StandardANSI
Thread DirectionRight Hand
Thread Length13 mm
Thread LimitH2, H3, H3, H3
Thread Size#10-32
Thread StandardFine
Threads Per Inch32
Class Of FitClass H3
Measurement SystemPipe
Primary Material Application Iso CodeK, M, N, P
Shank Type - MachiningStraight
Tap FinishTHL
Tap Thread Size#10-32
Thread Limit / Class Of FitH2, H3, H3, H3

Shipping Info:

Ship weight (kg) 0.0049
Ship height (cm)2.54
Ship length (cm)7
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelThread SizeThread LengthThread DirectionNumber Of Flutes75% Thread Drill SizeThread LimitOverall LengthShank Dia.Price
WALTER TC217.UNC10-G0-WY80FC Spiral Point Tap, #10-24 Thread Size, 1/2 Inch Thread Length, 2 13/16 Inch Length | CU9FZQ TC217.UNC10-G0-WY80FC#10-241/2"Right Hand3#252B2.812"0.188"€54.27
WALTER EP2221302-UNC10 Spiral Point Tap, #10-24 Thread Size, 13 mm Thread Length, 70 mm Length | CU9FZR EP2221302-UNC10#10-2413 mmRight Hand3#25H3, H3, H4, H370 mm6 mm€72.19
WALTER AEP2221002-UNC10 Spiral Point Tap, #10-24 Thread Size, 13 mm Thread Length, 70 mm Length | CU9FZV AEP2221002-UNC10#10-2413 mmRight Hand3#25H3, H3, H4, H370 mm4.93 mm€68.86
WALTER TC217.UNF10-G0-WY80RG Spiral Point Tap, #10-32 Thread Size, 1/2 Inch Thread Length, 2 13/16 Inch Length | CU9GAB TC217.UNF10-G0-WY80RG#10-321/2"Right Hand3#212B2.812"0.188"€67.50
WALTER EP2321302-UNF10 Spiral Point Tap, #10-32 Thread Size, 13 mm Thread Length, 70 mm Length | CU9GAC EP2321302-UNF10#10-3213 mmRight Hand3#21H2, H3, H3, H370 mm6 mm€79.26
WALTER EP2221302-UNC2 Spiral Point Tap, #2-56 Thread Size, 7 mm Thread Length, 45 mm Length | CU9GAX EP2221302-UNC2#2-567 mmRight Hand31.73 mmH2, H345 mm2.8 mm€87.32
WALTER AS2221005-UNC4 Spiral Point Tap, #4-40 Thread Size, 6.40 mm Thread Length, 56 mm Length | CU9GBR AS2221005-UNC4#4-406.4 mmRight Hand32.2 mmH2, JIS 2, H3, JIS 256 mm3.58 mm€46.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS AEP2321002-UNF10 6432607 Spiral Point Tap, #10-32 Thread Size, 13 mm Thread Length, 70 mm Length
€95.27 /unit