Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER AEP2251302-UNC8 Spiral Flute Tap, #8-32 Thread Size, 7 mm Thread Length, 63 mm Length | CU9DBY

WALTER TOOLS AEP2251302-UNC8 6245707 Spiral Flute Tap, #8-32 Thread Size, 7 mm Thread Length, 63 mm Length

Item: CU9DBY Model: AEP2251302-UNC8Cross Ref: 427W25 / 6245707
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€78.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
55% Thread Drill Size3.6 mm
65% Thread Drill Size3.5 mm
75% Thread Drill Size3.4 mm
Coolant FedCoolant Through
Drill Bit Size0.138"
Extended NeckYes
FeaturesGood Chip Control, Good Wear Resistance, Universal High-Performance Cut Tap
FinishTitanium Halogen Nitride Coated
Fits ClassClass 2B
Helix Angle45°
Number Of Flutes3
Overall Length63 mm
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Shank Dia.4.27 mm
Shank Length45.2 mm
Shank TypeStraight
Spiral DirectionRight Hand
Square Size3.33 mm
Tap Length StandardDIN
Tap MaterialHigh Speed Steel
Tap Shank StandardDIN/ANSI
Tap TypeSpiral Flute
Thread DirectionRight Hand
Thread Length7 mm
Thread Limit2B
Thread Size#8-32
Thread StandardCoarse
Threads Per Inch32
Class Of FitClass 2B
Measurement SystemPipe
Shank Type - MachiningStraight
StandardsDIN/ANSI
Tap StyleSpiral Flute
Thread Limit / Class Of Fit2B, 2B

Shipping Info:

Ship weight (kg) 0.0036
Ship height (cm)2.54
Ship length (cm)6.3
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelThread SizeThread LimitThread DirectionNumber Of FlutesThread Length75% Thread Drill SizeOverall LengthThread StandardPrice
WALTER 23400-UNF0 Spiral Flute Tap, #0-80 Thread Size, 6 mm Thread Length, 40 mm Length | CU9CWP 23400-UNF0#0-80H1Right Hand36 mm1.2 mm40 mmFine€104.75
WALTER 23410-UNF0 Spiral Flute Tap, #0-80 Thread Size, 6 mm Thread Length, 40 mm Length, Pipe | CU9CWQ 23410-UNF0#0-80H1, 2B, H2, 2BRight Hand36 mm1.2 mm40 mmFine€96.81
WALTER AS2251005-UNC10 Spiral Flute Tap, #10-24 Thread Size, 11 mm Thread Length, 70 mm Length | CU9CWR AS2251005-UNC10#10-24H3, 2B, H4, 2BRight Hand311 mm#2570 mmCoarse€66.80
WALTER EP2251302-UNC10 Spiral Flute Tap, #10-24 Thread Size, 8 mm Thread Length, 70 mm Length | CU9CWX EP2251302-UNC10#10-24H3, 2B, H4, 2BRight Hand38 mm#2570 mmCoarse€79.18
WALTER 22410-UNC10 Spiral Flute Tap, #10-24 Thread Size, 8 mm Thread Length, 70 mm Length, Pipe | CU9CWZ 22410-UNC10#10-24H3, 2B, H4, 2BRight Hand38 mm#2570 mmCoarse€57.31
WALTER AEP2251302-UNC10 Spiral Flute Tap, #10-24 Thread Size, 8 mm Thread Length, 70 mm Length, Thl | CU9CXB AEP2251302-UNC10#10-24H3, 2B, H4, 2BRight Hand38 mm#2570 mmCoarse€78.86
WALTER TC115-UNC10-C0-WY80AA Spiral Flute Tap, #10-24 Thread Size, 8 mm Thread Length, 70 mm Length, Tin | CU9CXD TC115-UNC10-C0-WY80AA#10-24H3, 2B, H4, 2BRight Hand38 mm#2570 mmCoarse€29.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS AEP2251302-UNC8 6245707 Spiral Flute Tap, #8-32 Thread Size, 7 mm Thread Length, 63 mm Length
€78.14 /unit