Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER ADMT080308R-F56 WKP35S Carbide Mill Insert Admt080308rf56wkp35s | AD4YUN 44R515

WALTER TOOLS ADMT080308R-F56 WKP35S 5886208 Carbide Mill Insert Admt080308rf56wkp35s

Item: AD4YUN Model: ADMT080308R-F56 WKP35SCross Ref: 44R515 / 5886208
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.93 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMilling Insert
Ansi NumberADMT080308R-F56 WKP35S
Chip-breakerF56
CoatingChemical vapor deposition
Cutting DirectionRight Hand
GradeGrade WKP35S
Inscribed Circle0.266"
MaterialCarbide
Mounting StyleScrew Held
No. Of Edges2
Nose Radius0.031"
Rake15°
ShapeRhombic
StylePositive
Thickness0.132"
Workpiece MaterialCast Iron, Steel
Ansi CodeADMT080308R-F56 WKP35S
Chip-breaker CodeF56
Chip-breaker Style16°Chipbreaker Groove
Clearance Angle15°
Coating ProcessCVD
Corner Radius0.8 mm
Cutting ApplicationMedium
Cutting Edge Length9.52 mm
Finish - MachiningTiCN+Al2O3+TiCN
For Use WithXtra·Tec Milling Cutter
Hole TypeCountersink Hole
Included Angle85°
Insert Holding TypeScrew Held
Insert Size80308
Insert StyleADMT
Iso NumberADMT080308R-F56 WKP35S
Manufacturer GradeWKP35S
Material - MachiningCarbide
Measurement SystemMetric
Number Of Cutting Edges2
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Width6.75 mm
Wiper InsertYes

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.18
Ship length (cm)9.8
Ship width (cm)3.99
HS code8209000030
Country of OriginDE

Product Variants

ProductModelInscribed CircleAnsi NumberThicknessChip-breakerCoatingNose RadiusGradeWorkpiece MaterialPrice
WALTER ADGT0803PER-D51 WKP25S Carbide Mill Insert Adgt0803perd51wkp25s | AD4YPP 44R274 ADGT0803PER-D51 WKP25S0.266"ADGT0803PER-D51 WKP25S0.132"D51Chemical vapor deposition0.016"Grade WKP25SCast Iron, Steel€34.18
WALTER ADGT0803PER-D51 WKP35S Carbide Mill Insert Adgt0803perd51wkp35s | AD4YPQ 44R276 ADGT0803PER-D51 WKP35S0.266"ADGT0803PER-D51 WKP35S0.132"D51Chemical vapor deposition0.016"Grade WKP35SCast Iron, Steel€34.18
WALTER ADGT10T3PER-D67 WKP35S Carbide Mill Insert Adgt10t3perd67wkp35s | AD4YPY 44R313 ADGT10T3PER-D67 WKP35S0.285"ADGT10T3PER-D67 WKP35S-D67Chemical vapor deposition0.031"Grade WKP35SCast Iron, Steel€36.00
WALTER ADGT1204PER-D51 WKP25S Carbide Mill Insert Adgt1204perd51wkp25s | AD4YQE 44R331 ADGT1204PER-D51 WKP25S0.331"ADGT1204PER-D51 WKP25S0.187"D51Chemical vapor deposition0.031"Grade WKP25SCast Iron, Steel€36.76
WALTER ADGT1204PER-D51 WKP35S Carbide Mill Insert Adgt1204perd51wkp35s | AD4YQF 44R333 ADGT1204PER-D51 WKP35S0.331"ADGT1204PER-D51 WKP35S0.187"D51Chemical vapor deposition0.031"Grade WKP35SCast Iron, Steel€36.76
WALTER ADGT1204PER-D56 WKP25S Carbide Mill Insert Adgt1204perd56wkp25s | AD4YQG 44R337 ADGT1204PER-D56 WKP25S0.331"ADGT1204PER-D56 WKP25S0.187"D56Chemical vapor deposition0.031"Grade WKP25SCast Iron, Steel€36.76
WALTER ADGT1204PER-D56 WKP35S Carbide Mill Insert Adgt1204perd56wkp35s | AD4YQH 44R339 ADGT1204PER-D56 WKP35S0.331"ADGT1204PER-D56 WKP35S0.187"D56Chemical vapor deposition0.031"Grade WKP35SCast Iron, Steel€35.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS ADMT080308R-F56 WKP35S 5886208 Carbide Mill Insert Admt080308rf56wkp35s
€28.93 /unit