Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER A7595TTP-7 Carbide Drill 0.275 Size Solid Carbide | AH4YEP 35RC67

WALTER TOOLS A7595TTP-7 6280505 Carbide Drill 0.275 Size Solid Carbide

Item: AH4YEP Model: A7595TTP-7Cross Ref: 35RC67 / 6280505
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,721.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtra Long Drill Bit
Cutting DirectionRight Hand
Decimal Equivalent0.276"
Dimension TypeMetric
FinishTin Coat
Flute Length373 mm
MaterialSolid Carbide
Overall Length409 mm
Point Angle140°
Shank Dia.6 mm
Shank TypeStraight
Coolant FedCoolant Through
Depth:dia. Ratio50xD
Drill Bit Point Angle140°
Drill Bit Point TypeConventional Point
Drill Bit Size7 mm
Drill Diameter ToleranceE7
Drill Length ClassExtra Long
Drill Point Length1.63 mm
Finish - MachiningTiNAl
Flute TypeSpiral
Material - MachiningCarbide
Maximum Drilling Depth368 mm
Measurement SystemMetric
Number Of Coolant Holes2
Number Of Flutes2
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application Iso CodeK, N, P
Secondary Material ApplicationStainless Steel
Secondary Material Application Iso CodeM
Shank Length36 mm
Shank Type - MachiningStraight
Sheeter DrillNo
StandardsTP-NORM 75

Shipping Info:

Ship weight (kg) 0.0873
Ship height (cm)2.54
Ship length (cm)40.9
Ship width (cm)2.54
Country of OriginFR

Product Details:

    • Flute Type : Spiral
    • Coolant Through : Yes

Product Variants

ProductModelDecimal EquivalentFlute LengthShank Dia.Overall LengthDimension TypeSizeMaterialFinishPrice
WALTER A7595TTP-5 Carbide Drill 0.196 Size Solid Carbide | AH4YEE 35RC58 A7595TTP-50.197"271 mm6 mm299 mmMetric-Solid CarbideTin Coat€1,098.41
WALTER A7595TTP-5.5 Carbide Drill 0.216 Size Solid Carbide | AH4YEF 35RC59 A7595TTP-5.50.216"298 mm6 mm334 mmMetric-Solid CarbideTin Coat€1,158.43
WALTER A7595TTP-7/32IN Carbide Drill 0.218 Size Solid Carbide | AH4YEG 35RC60 A7595TTP-7/32IN0.219"12 16/25"6 mm14.06"Fractional Inch0.219"Solid CarbideTin Coat€1,158.38
WALTER A7595TTP-6 Carbide Drill 0.236 Size Solid Carbide | AH4YEJ 35RC62 A7595TTP-60.236"321 mm6 mm357 mmMetric-Solid CarbideTin Coat€1,162.36
WALTER A7595TTP-6.1 Carbide Drill 0.24 Size Solid Carbide | AH4YEK 35RC63 A7595TTP-6.16/25"353 mm6 mm389 mmMetric6.1 mmSolid CarbideTin Coat€1,393.84
WALTER A7595TTP-1/4IN Carbide Drill 0.25 Size Solid Carbide | AH4YEL 35RC64 A7595TTP-1/4IN1/4"13.9"6 mm15.31"Fractional Inch1/4"Solid CarbideTin Coat€1,397.45
WALTER A7595TTP-6.5 Carbide Drill 0.255 Size Solid Carbide | AH4YEM 35RC65 A7595TTP-6.50.256"353 mm6 mm389 mmMetric-Solid CarbideTin Coat€1,397.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS A7595TTP-7 6280505 Carbide Drill 0.275 Size Solid Carbide
€1,721.38 /unit