Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER A7595TTP-5/32IN Long Drill Bit, 5/32 Inch Drill Bit Size, 4 mm Shank Dia, 9 43/64 Inch Overall Length | CU8VLQ

WALTER TOOLS A7595TTP-5/32IN Long Drill Bit, 5/32 Inch Drill Bit Size, 4 mm Shank Dia, 9 43/64 Inch Overall Length

Item: CU8VLQ Model: A7595TTP-5/32INCross Ref: 440N38
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,197.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLong Drill Bit
Coolant FedCoolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.1563
Depth X Dia. Ratio50xd
Drill Bit Point Angle130°
Drill Bit Point TypeConventional Point
Drill Bit Size0.156"
Drill Diameter ToleranceE7
Drill Length ClassExtra Long
Drill Point Length0.93 mm
FinishAluminum Titanium Nitride
Flute Length8.422"
Flute TypeSpiral
GradeGrade TTP
MaterialCarbide
Max. Drilling Depth8.422"
Number Of Coolant Holes2
Number Of Flutes2
Overall Length9.672"
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Dia.4 mm
Shank Length1.094"
Shank TypeStraight
Sheeter DrillNo
System Of MeasurementImperial
Depth:dia. Ratio50xD
Finish - MachiningTiNAl
Material - MachiningCarbide
Material Grade - MachiningGrade TTP
Maximum Drilling Depth8 27/64"
Measurement SystemFractional Inch
Primary Material Application Iso CodeK, N, P
Shank Type - MachiningStraight
StandardsTP-NORM 74

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)24.57
Ship width (cm)2.54
Country of OriginFR

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentMax. Drilling DepthOverall LengthShank Dia.Price
WALTER DC170-25-04.800A1-WJ30EJ Long Drill Bit, #12 Drill Bit Size, 5 mm Shank Dia, 6 31/32 Inch Overall Length | CU8UFM DC170-25-04.800A1-WJ30EJ#120.1895.703"6.969"5 mm€565.19
WALTER DC170-30-04.800A1-WJ30EJ Long Drill Bit, #12 Drill Bit Size, 5 mm Shank Dia, 7 55/64 Inch Overall Length | CU8UFN DC170-30-04.800A1-WJ30EJ#120.1896 5/8"7.859"5 mm€665.75
WALTER A7495TTP-4.8 Long Drill Bit, #12 Drill Bit Size, 5 mm Shank Dia, 9 51/64 Inch Overall Length | CU8UFP A7495TTP-4.8#120.1898.531"9.797"5 mm€853.41
WALTER DC170-12-04.800A1-WJ30EJ Long Drill Bit, #12 Drill Bit Size, 6 mm Shank Dia, 4 3/4 Inch Overall Length | CU8UFQ DC170-12-04.800A1-WJ30EJ#120.1893.266"4 3/4"6 mm€375.13
WALTER DC150-12-04.800A1-WJ30TA Long Drill Bit, #12 Drill Bit Size, 6 mm Shank Dia, 4 3/4 Inch Overall Length | CU8UFR DC150-12-04.800A1-WJ30TA#120.1892.906"4 3/4"6 mm€165.55
WALTER DC150-12-04.700A1-WJ30TA Long Drill Bit, #13 Drill Bit Size, 6 mm Shank Dia, 4 1/64 Inch Overall Length | CU8UGA DC150-12-04.700A1-WJ30TA#130.1852.203"4.016"6 mm€165.55
WALTER DC170-12-04.700A1-WJ30EJ Long Drill Bit, #13 Drill Bit Size, 6 mm Shank Dia, 4 1/64 Inch Overall Length | CU8UGB DC170-12-04.700A1-WJ30EJ#130.1852.516"4.016"6 mm€375.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS A7595TTP-5/32IN Long Drill Bit, 5/32 Inch Drill Bit Size, 4 mm Shank Dia, 9 43/64 Inch Overall Length
€1,197.85 /unit