Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER A7495TTP-6.5 Long Drill Bit, 6.50 mm Drill Bit Size, 8 mm Shank Dia, 324 mm Overall Length | CU8VPB

WALTER TOOLS A7495TTP-6.5 6280448 Long Drill Bit, 6.50 mm Drill Bit Size, 8 mm Shank Dia, 324 mm Overall Length

Item: CU8VPB Model: A7495TTP-6.5Cross Ref: 440N21 / 6280448
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,287.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLong Drill Bit
Coolant FedCoolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.2559
Depth X Dia. Ratio40xd
Drill Bit Point Angle130°
Drill Bit Point TypeConventional Point
Drill Bit Size6.5 mm
Drill Diameter ToleranceE7
Drill Length ClassExtra Long
Drill Point Length1.52 mm
FinishAluminum Titanium Nitride
Flute Length282 mm
Flute TypeSpiral
GradeGrade TTP
MaterialCarbide
Max. Drilling Depth282 mm
Number Of Coolant Holes2
Number Of Flutes2
Overall Length324 mm
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Steel
Secondary Material ApplicationStainless Steel
Shank Dia.8 mm
Shank Length36 mm
Shank TypeStraight
Sheeter DrillNo
System Of MeasurementMetric
Depth:dia. Ratio40xD
Finish - MachiningTiNAl
Material - MachiningCarbide
Material Grade - MachiningGrade TTP
Maximum Drilling Depth282 mm
Measurement SystemMetric
Primary Material Application Iso CodeK, N, P
Secondary Material Application Iso CodeM
Shank Type - MachiningStraight
StandardsTP-NORM 74

Shipping Info:

Ship weight (kg) 0.0652
Ship height (cm)2.54
Ship length (cm)32.4
Ship width (cm)2.54
Country of OriginFR

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentMax. Drilling DepthOverall LengthShank Dia.Price
WALTER DC170-25-04.800A1-WJ30EJ Long Drill Bit, #12 Drill Bit Size, 5 mm Shank Dia, 6 31/32 Inch Overall Length | CU8UFM DC170-25-04.800A1-WJ30EJ#120.1895.703"6.969"5 mm€565.19
WALTER DC170-30-04.800A1-WJ30EJ Long Drill Bit, #12 Drill Bit Size, 5 mm Shank Dia, 7 55/64 Inch Overall Length | CU8UFN DC170-30-04.800A1-WJ30EJ#120.1896 5/8"7.859"5 mm€665.75
WALTER A7495TTP-4.8 Long Drill Bit, #12 Drill Bit Size, 5 mm Shank Dia, 9 51/64 Inch Overall Length | CU8UFP A7495TTP-4.8#120.1898.531"9.797"5 mm€853.41
WALTER DC170-12-04.800A1-WJ30EJ Long Drill Bit, #12 Drill Bit Size, 6 mm Shank Dia, 4 3/4 Inch Overall Length | CU8UFQ DC170-12-04.800A1-WJ30EJ#120.1893.266"4 3/4"6 mm€375.13
WALTER DC150-12-04.800A1-WJ30TA Long Drill Bit, #12 Drill Bit Size, 6 mm Shank Dia, 4 3/4 Inch Overall Length | CU8UFR DC150-12-04.800A1-WJ30TA#120.1892.906"4 3/4"6 mm€165.55
WALTER DC150-12-04.700A1-WJ30TA Long Drill Bit, #13 Drill Bit Size, 6 mm Shank Dia, 4 1/64 Inch Overall Length | CU8UGA DC150-12-04.700A1-WJ30TA#130.1852.203"4.016"6 mm€165.55
WALTER DC170-12-04.700A1-WJ30EJ Long Drill Bit, #13 Drill Bit Size, 6 mm Shank Dia, 4 1/64 Inch Overall Length | CU8UGB DC170-12-04.700A1-WJ30EJ#130.1852.516"4.016"6 mm€375.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS A7495TTP-6.5 6280448 Long Drill Bit, 6.50 mm Drill Bit Size, 8 mm Shank Dia, 324 mm Overall Length
€1,287.83 /unit