Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER A7191TFT-9/32IN Jobber Drill 7.144mm 180 Carbide | AF8QPM 29FT78

WALTER TOOLS A7191TFT-9/32IN Jobber Drill 7.144mm 180 Carbide

Item: AF8QPM Model: A7191TFT-9/32INCross Ref: 29FT78
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€165.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit
Cutting DirectionRight Hand
Decimal Equivalent0.281"
Dimension TypeMetric
FinishAlTiN Coat
Flute Length28 mm
GradeGrade K30F
List NumberA7191
MaterialSolid Carbide
Overall Length79 mm
Point Angle180°
Point TypeSelf Centering
Shank Dia.8 mm
Size7.144 mm
Coolant FedCoolant Through
Depth:dia. Ratio2xD
Drill Bit Point Angle180°
Drill Bit Point TypeFlat Bottom
Drill Bit Size9/32"
Drill Diameter ToleranceP7
Drill Point Length0"
Finish - MachiningTiNAl
Flute TypeSpiral
Helix Angle180°
Material - MachiningCarbide
Material Grade - MachiningGrade K30F
Measurement SystemFractional Inch
Number Of Coolant Holes2
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application Iso CodeK, M, N, P, S
Shank Length1.850"
Shank Type - MachiningStraight
Sheeter DrillNo
StandardsDIN 6537

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)7.9
Ship width (cm)2.54
HS code8209000030
Country of OriginDE

Product Details:

    • Coolant Through (Yes)

Product Variants

ProductModelPoint AngleSizeDecimal EquivalentMaterialFinishDimension TypeGradePrice
WALTER A6181TFT-9/32IN Jobber Drill 7.144mm 150 Carbide | AF8QHV 29FP85 A6181TFT-9/32IN150°7.144 mm0.281"Solid CarbideAlTiN CoatMetricGrade K30F€186.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS A7191TFT-9/32IN Jobber Drill 7.144mm 180 Carbide
€165.76 /unit