Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER A7191TFT-5.8 Jobber Drill 5.8mm 180 Carbide | AF8QPE 29FT71

WALTER TOOLS A7191TFT-5.8 Jobber Drill 5.8mm 180 Carbide

Item: AF8QPE Model: A7191TFT-5.8Cross Ref: 29FT71
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit
Cutting DirectionRight Hand
Decimal Equivalent0.228"
Dimension TypeMetric
FinishAlTiN Coat
Flute Length21 mm
GradeGrade K30F
List NumberA7191
MaterialSolid Carbide
Overall Length66 mm
Point Angle180°
Point TypeSelf Centering
Shank Dia.6 mm
Size5.8 mm
Coolant FedCoolant Through
Depth:dia. Ratio2xD
Drill Bit Point Angle180°
Drill Bit Point TypeFlat Bottom
Drill Bit Size5.8 mm
Drill Diameter ToleranceP7
Drill Point Length0"
Finish - MachiningTiNAl
Flute TypeSpiral
Helix Angle180°
Material - MachiningCarbide
Material Grade - MachiningGrade K30F
Measurement SystemMetric
Number Of Coolant Holes2
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application Iso CodeK, M, N, P, S
Shank Length42 mm
Shank Type - MachiningStraight
Sheeter DrillNo
StandardsDIN 6537

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)6.6
Ship width (cm)2.54
HS code8209000030
Country of OriginDE

Product Details:

    • Coolant Through (Yes)

Product Variants

ProductModelFinishPoint AngleSizeDecimal EquivalentMaterialDimension TypeGradeTip MaterialPrice
WALTER A3486TIP-5.8 Jobber Drill 5.8mm 130 Carbide | AF8QDA 29FN35 A3486TIP-5.8Tin Tipped130°5.8 mm0.228"Solid CarbideMetricGrade K30FTin€395.25
WALTER A3586TIP-5.8 Jobber Drill 5.8mm 130 Carbide | AF8QEH 29FN74 A3586TIP-5.8Tin Tipped130°5.8 mm0.228"Solid CarbideMetricGrade K30FTin€265.10
WALTER A6181TFT-5.8 Jobber Drill 5.8mm 150 Carbide | AF8QHM 29FP78 A6181TFT-5.8AlTiN Coat150°5.8 mm0.228"Solid CarbideMetricGrade K30F-€157.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS A7191TFT-5.8 Jobber Drill 5.8mm 180 Carbide