Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER A6689AMP-7/64IN Micro Drill Bit, 7/64 Inch Drill Bit Size, 2 5/32 Inch Flute Length, 3 mm Shank Dia | CU8ZFE

WALTER TOOLS A6689AMP-7/64IN Micro Drill Bit, 7/64 Inch Drill Bit Size, 2 5/32 Inch Flute Length, 3 mm Shank Dia

Item: CU8ZFE Model: A6689AMP-7/64INCross Ref: 440M77
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemMicro Drill Bit
Circuit Board DrillNo
Coolant FedCoolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.1094
Depth X Dia. Ratio16xd
Drill Bit Point Angle140°
Drill Bit Point TypeSelf Centering Point
Drill Bit Size0.109"
Drill Diameter ToleranceH7
FinishAluminum Titanium Nitride
Flute Length2.156"
Flute TypeSpiral
GradeHigh Performance
MaterialCarbide
Number Of Flutes2
Overall Length95 mm
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Secondary Material ApplicationComposite, Hardened Steel
Shank Dia.3 mm
Shank Length37 mm
Shank TypeStraight
System Of MeasurementImperial
Finish - MachiningAlTiN
Material - MachiningCarbide
Material Grade - MachiningHigh Performance
Maximum Drilling Depth2.165"
Measurement SystemFractional Inch
Secondary Material Application Iso CodeH, O
Shank Type - MachiningStraight
StandardsTP-NORM 66M

Shipping Info:

Ship weight (kg) 0.0094
Ship height (cm)2.54
Ship length (cm)9.5
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentOverall LengthShank Dia.Max. Drilling DepthPrice
WALTER DB130-05-00.990U0-WJ30UU Micro Drill Bit, #61 Drill Bit Size, 1/4 Inch Flute Length, 1.50 mm Shank Dia | CU8YJK DB130-05-00.990U0-WJ30UU#610.03925 mm1.5 mm0.268"€38.16
WALTER A3162-0.99 Micro Drill Bit, #61 Drill Bit Size, 7.30 mm Flute Length, 1.50 mm Shank Dia | CU8YJL A3162-0.99#610.03925 mm1.5 mm7.3 mm€36.60
WALTER A3143-0.94 Micro Drill Bit, #63 Drill Bit Size, 1.50 mm Shank Dia, Right Hand | CU8YJM A3143-0.94#630.03725 mm1.5 mm0.236"€11.03
WALTER A3162-0.94 Micro Drill Bit, #63 Drill Bit Size, 6.47 mm Flute Length, 1.50 mm Shank Dia | CU8YJN A3162-0.94#630.03725 mm1.5 mm6.47 mm€36.60
WALTER DB130-05-00.940U0-WJ30UU Micro Drill Bit, #63 Drill Bit Size, 7/32 Inch Flute Length, 1.50 mm Shank Dia | CU8YJP DB130-05-00.940U0-WJ30UU#630.03725 mm1.5 mm0.236"€38.16
WALTER A3153-0.94 Micro Drill Bit, #63 Drill Bit Size, 7/32 Inch Flute Length, 1.50 mm Shank Dia, Left Hand | CU8YJQ A3153-0.94#630.03725 mm1.5 mm0.236"€19.04
WALTER A3143-0.89 Micro Drill Bit, #65 Drill Bit Size, 1.50 mm Shank Dia, Right Hand | CU8YJR A3143-0.89#650.03525 mm1.5 mm0.236"€11.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS A6689AMP-7/64IN Micro Drill Bit, 7/64 Inch Drill Bit Size, 2 5/32 Inch Flute Length, 3 mm Shank Dia