Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER A6589DPP-9.2 Coolant Fed Drill 9.2mm 140 Carbide | AF8XKE 29HX22

WALTER TOOLS A6589DPP-9.2 5919511 Coolant Fed Drill 9.2mm 140 Carbide

Item: AF8XKE Model: A6589DPP-9.2Cross Ref: 29HX22 / 5919511
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€547.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit
Cutting DirectionRight Hand
Decimal Equivalent0.362"
Dimension TypeMetric
FinishTiAlN
Flute Length138 mm
GradeGrade K30F
List NumberA3382
MaterialSolid Carbide
Overall Length180 mm
Point Angle140°
Point TypeSelf Centering
Shank Dia.10 mm
Size9.2 mm
Coolant FedCoolant Through
Depth:dia. Ratio12xD
Drill Bit Point Angle140°
Drill Bit Point TypeSelf-Centering Point
Drill Bit Size9.2 mm
Drill Diameter ToleranceM7
Drill Length ClassJobber Length
Drill Point Length1.67 mm
Finish - MachiningTiAlN
Flute TypeSpiral
Material - MachiningCarbide
Material Grade - MachiningGrade K30F
Maximum Drilling Depth123 mm
Measurement SystemMetric
Number Of Coolant Holes2
Number Of Flutes2
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application Iso CodeH, K, M, N, P, S
Secondary Material ApplicationComposite
Secondary Material Application Iso CodeO
SeriesX.treme D12
Shank Diameter10 mm
Shank Length40 mm
Shank Type - MachiningStraight
Sheeter DrillNo
StandardsDIN 6537

Shipping Info:

Ship weight (kg) 0.139
Ship height (cm)2.54
Ship length (cm)18
Ship width (cm)2.54
HS code8466100130
Country of OriginFR

Product Details:

    • Coolant Through (Yes)

Product Variants

ProductModelDecimal EquivalentSizeDimension TypeMaterialPoint AngleFinishGradePrice
WALTER A6589DPP-8.1 Coolant Fed Drill 8.1mm 140 Carbide | AF8VRM 29HX11 A6589DPP-8.10.318"8.1 mmMetricSolid Carbide140°TiAlNGrade K30F€505.07
WALTER A6589DPP-8.2 Coolant Fed Drill 8.2mm 140 Carbide | AF8VRN 29HX12 A6589DPP-8.20.322"8.2 mmMetricSolid Carbide140°TiAlNGrade K30F€511.15
WALTER A6589DPP-8.3 Coolant Fed Drill 8.3mm 140 Carbide | AF8VRP 29HX13 A6589DPP-8.30.326"8.3 mmMetricSolid Carbide140°TiAlNGrade K30F€516.57
WALTER A6589DPP-8.4 Coolant Fed Drill 8.4mm 140 Carbide | AF8VRQ 29HX14 A6589DPP-8.40.33"8.4 mmMetricSolid Carbide140°TiAlNGrade K30F€505.07
WALTER A6589DPP-8.5 Coolant Fed Drill 8.5mm 140 Carbide | AF8VRR 29HX15 A6589DPP-8.50.334"-MetricSolid Carbide140°TiAlNGrade K30F€511.15
WALTER A6589DPP-3 Coolant Fed Drill 3mm 140 Carbide | AF8XGG 29HW48 A6589DPP-30.118"3"MetricSolid Carbide140°TiAlNGrade K30F€366.54
WALTER A6589DPP-3.1 Coolant Fed Drill 3.1mm 140 Carbide | AF8XGH 29HW49 A6589DPP-3.10.122"3.1 mmMetricSolid Carbide140°TiAlNGrade K30F€366.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS A6589DPP-9.2 5919511 Coolant Fed Drill 9.2mm 140 Carbide
€547.48 /unit