Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER A6493TTP-8.5 Jobber Length Drill Bit, 8.50 mm Drill Bit Size, 139 mm Overall Length | CU8TEK

WALTER TOOLS A6493TTP-8.5 Jobber Length Drill Bit, 8.50 mm Size, 139 mm Overall Length

Item: CU8TEK Model: A6493TTP-8.5Cross Ref: 442V94
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Length Drill Bit
Coolant FedCoolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.3346
Depth X Dia. Ratio8xd
Drill Diameter ToleranceM7
Drill Length ClassJobber Length
Drill Point Length1.55 mm
FinishTin Aluminum
Flute Length95 mm
Flute TypeSpiral
GradeGeneral Purpose
MaterialCarbide
Max. Drilling Depth80 mm
Mfr. SeriesX.TREME INOX
Number Of Coolant Holes2
Number Of Flutes2
Overall Length139 mm
Point Angle140°
Point TypeSplit Point
Primary Material ApplicationNickel, Stainless Steel, Titanium
Secondary Material ApplicationAluminum, Brass, Bronze, Composite, Copper, Graphite, Steel
Shank Dia.10 mm
Shank Length40 mm
Shank TypeStraight
Sheeter DrillNo
Size8.5 mm
System Of MeasurementMetric
Depth:dia. Ratio8xD
Drill Bit Point Angle140°
Drill Bit Point TypeSplit Point
Drill Bit Size8.5 mm
Finish - MachiningTiNAl
Material - MachiningCarbide
Material Grade - MachiningGeneral Purpose
Maximum Drilling Depth80 mm
Measurement SystemMetric
Primary Material Application Iso CodeM, S
Secondary Material Application Iso CodeN, O, P
SeriesX.treme Inox
Shank Diameter10 mm
Shank Type - MachiningStraight
StandardsTP-NORM 64

Shipping Info:

Ship weight (kg) 0.0441
Ship height (cm)2.54
Ship length (cm)13.9
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelDecimal EquivalentFlute LengthMax. Drilling DepthShank Dia.Overall LengthGradeDepth X Dia. RatioShank LengthPrice
WALTER DC170-03-04.800A1-WJ30EJ Jobber Length Drill Bit, #12 Drill Bit Size, 2 19/32 Inch Overall Length | CU8NGC DC170-03-04.800A1-WJ30EJ0.1891.062"0.781"6 mm2.594"Grade WJ30EJ3xd1.406"€170.99
WALTER DC150-03-04.800A1-WJ30RE Jobber Length Drill Bit, #12 Drill Bit Size, 2 19/32 Inch Overall Length, Carbide | CU8NGD DC150-03-04.800A1-WJ30RE0.1891.062"0.781"6 mm2.594"Grade WJ30RE3xd1.406"€80.58
WALTER A6493TTP-4.8 Jobber Length Drill Bit, #12 Drill Bit Size, 3 13/16 Inch Overall Length, Carbide | CU8NGE A6493TTP-4.80.1892.188"1 7/8"6 mm3.812"General Purpose8xd1.406"€340.67
WALTER DC170-05-04.800A1-WJ30EJ Jobber Length Drill Bit, #12 Drill Bit Size, 3 7/32 Inch Overall Length, Carbide | CU8NGF DC170-05-04.800A1-WJ30EJ0.1891.688"1 3/8"6 mm3.219"Grade WJ30EJ5xd1.406"€209.01
WALTER DC170-03-04.700A1-WJ30EJ Jobber Length Drill Bit, #13 Drill Bit Size, 2 19/32 Inch Overall Length, Carbide | CU8NGR DC170-03-04.700A1-WJ30EJ0.1850.938"0.656"6 mm2.594"Grade WJ30EJ3xd1.406"€169.16
WALTER DC170-05-04.700A1-WJ30EJ Jobber Length Drill Bit, #13 Drill Bit Size, 2 29/32 Inch Overall Length, Carbide | CU8NGT DC170-05-04.700A1-WJ30EJ0.1851 3/8"1.141"6 mm2.906"Grade WJ30EJ5xd1.406"€208.79
WALTER A6493TTP-4.7 Jobber Length Drill Bit, #13 Drill Bit Size, 3 11/32 Inch Overall Length | CU8NGU A6493TTP-4.70.1851 3/4"1.453"6 mm3.344"General Purpose8xd1.406"€345.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS A6493TTP-8.5 Jobber Length Drill Bit, 8.50 mm Size, 139 mm Overall Length