Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER A6493TTP-14 Jobber Length Drill Bit, 14 mm Drill Bit Size, 133 mm Flute Length | CU8PNU

WALTER TOOLS A6493TTP-14 Jobber Length Drill Bit, 14 mm Size, 133 mm Flute Length

Item: CU8PNU Model: A6493TTP-14Cross Ref: 442V50
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Length Drill Bit
Coolant FedCoolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.5512
Depth X Dia. Ratio8xd
Drill Diameter ToleranceH6
Drill Length ClassJobber Length
Drill Point Length2.55 mm
FinishTin Aluminum
Flute Length133 mm
Flute TypeSpiral
GradeGeneral Purpose
MaterialCarbide Tipped
Mfr. SeriesX.TREME INOX
Number Of Coolant Holes2
Number Of Flutes2
Overall Length182 mm
Point Angle140°
Point TypeSplit Point
Primary Material ApplicationNickel, Stainless Steel, Titanium
Secondary Material ApplicationAluminum, Brass, Bronze, Composite, Copper, Graphite, Steel
Shank Dia.14 mm
Shank Length45 mm
Shank TypeStraight
Sheeter DrillNo
Size14 mm
System Of MeasurementMetric
Depth:dia. Ratio8xD
Drill Bit Point Angle140°
Drill Bit Point TypeSplit Point
Drill Bit Size14 mm
Finish - MachiningTiNAl
Material - MachiningCarbide Tipped
Material Grade - MachiningGeneral Purpose
Measurement SystemMetric
Primary Material Application Iso CodeM, S
Secondary Material Application Iso CodeN, O, P
SeriesX.treme Inox
Shank Diameter14 mm
Shank Type - MachiningStraight
StandardsTP-NORM 64

Shipping Info:

Ship weight (kg) 0.1242
Ship height (cm)2.54
Ship length (cm)18.2
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelDecimal EquivalentMaterialFinishFlute LengthShank Dia.Overall LengthDepth X Dia. RatioShank LengthPrice
WALTER DC160-16-03.175A1-WJ30EU Jobber Length Drill Bit, 1/8 Inch Drill Bit Size, 3 13/16 Inch Overall Length | CU8PER DC160-16-03.175A1-WJ30EU0.125CarbideTiSiAlCrN, AlTiN2.562"4 mm3.812"16xd1.062"€395.46
WALTER A6493TTP-10 Jobber Length Drill Bit, 10 mm Drill Bit Size, 95 mm Flute Length | CU8PFG A6493TTP-100.3937Carbide TippedTin Aluminum95 mm10 mm139 mm8xd40 mm€466.89
WALTER A6493TTP-11 Jobber Length Drill Bit, 11 mm Drill Bit Size, 114 mm Flute Length | CU8PGH A6493TTP-110.4331Carbide TippedTin Aluminum114 mm12 mm163 mm8xd45 mm€641.21
WALTER A6493TTP-12 Jobber Length Drill Bit, 12 mm Drill Bit Size, 114 mm Flute Length | CU8PKB A6493TTP-120.4724Carbide TippedTin Aluminum114 mm12 mm163 mm8xd45 mm€594.08
WALTER A6493TTP-13 Jobber Length Drill Bit, 13 mm Drill Bit Size, 133 mm Flute Length | CU8PLT A6493TTP-130.5118Carbide TippedTin Aluminum133 mm14 mm182 mm8xd45 mm€840.40
WALTER A6493TTP-15 Jobber Length Drill Bit, 15 mm Drill Bit Size, 152 mm Flute Length | CU8PQE A6493TTP-150.5906Carbide TippedTin Aluminum152 mm16 mm204 mm8xd48 mm€1,036.71
WALTER A6493TTP-16 Jobber Length Drill Bit, 16 mm Drill Bit Size, 152 mm Flute Length | CU8PTD A6493TTP-160.6299Carbide TippedTin Aluminum152 mm16 mm204 mm8xd48 mm€1,036.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS A6493TTP-14 Jobber Length Drill Bit, 14 mm Size, 133 mm Flute Length