Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER A6489DPP-16.5 Coolant Fed Drill 16.5mm 140 Carbide | AF8VRL 29HW39

WALTER TOOLS A6489DPP-16.5 5918583 Coolant Fed Drill 16.5mm 140 Carbide

Item: AF8VRL Model: A6489DPP-16.5Cross Ref: 29HW39 / 5918583
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,477.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit
Cutting DirectionRight Hand
Decimal Equivalent0.649"
Dimension TypeMetric
FinishTiAlN
Flute Length171 mm
GradeGrade K30F
List NumberA3382
MaterialSolid Carbide
Overall Length223 mm
Point Angle140°
Point TypeSelf Centering
Shank Dia.18 mm
Coolant FedCoolant Through
Depth:dia. Ratio8xD
Drill Bit Point Angle140°
Drill Bit Point TypeSelf-Centering Point
Drill Bit Size16.5 mm
Drill Diameter ToleranceM7
Drill Length ClassJobber Length
Finish - MachiningTiAlN
Flute TypeSpiral
Material - MachiningCarbide
Material Grade - MachiningGrade K30F
Maximum Drilling Depth153 mm
Measurement SystemMetric
Number Of Coolant Holes2
Number Of Flutes2
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application Iso CodeH, K, M, N, P, S
Secondary Material ApplicationComposite
Secondary Material Application Iso CodeO
SeriesX.treme D8
Shank Diameter18 mm
Shank Length48 mm
Shank Type - MachiningStraight
Sheeter DrillNo
StandardsDIN 6537

Shipping Info:

Ship weight (kg) 0.4684
Ship height (cm)2.54
Ship length (cm)22.3
Ship width (cm)2.54
HS code8466100130
Country of OriginCN

Product Details:

    • Coolant Through (Yes)

Product Variants

ProductModelDecimal EquivalentSizeDimension TypeMaterialPoint AngleFinishGradePrice
WALTER A6489DPP-15 Coolant Fed Drill 15mm 140 Carbide | AF8VRG 29HW35 A6489DPP-150.59"-MetricSolid Carbide140°TiAlNGrade K30F€1,048.04
WALTER A6489DPP-15.5 Coolant Fed Drill 15.5mm 140 Carbide | AF8VRH 29HW36 A6489DPP-15.50.61"-MetricSolid Carbide140°TiAlNGrade K30F€1,046.50
WALTER A6489DPP-5/8IN Coolant Fed Drill 15.875mm 140 Carbide | AF8VRJ 29HW37 A6489DPP-5/8IN5/8"15.875 mmFractional InchSolid Carbide140°TiAlNGrade K30F€1,048.04
WALTER A6489DPP-16 Coolant Fed Drill 16mm 140 Carbide | AF8VRK 29HW38 A6489DPP-160.629"-MetricSolid Carbide140°TiAlNGrade K30F€1,046.50
WALTER A6489DPP-3 Coolant Fed Drill 3mm 140 Carbide | AF8XAQ 29HV11 A6489DPP-30.118"3"MetricSolid Carbide140°TiAlNGrade K30F€318.18
WALTER A6489DPP-3.1 Coolant Fed Drill 3.1mm 140 Carbide | AF8XAR 29HV12 A6489DPP-3.10.122"3.1 mmMetricSolid Carbide140°TiAlNGrade K30F€318.18
WALTER A6489DPP-1/8IN Coolant Fed Drill 3.175mm 140 Carbide | AF8XAT 29HV13 A6489DPP-1/8IN1/8"3.175 mmFractional InchSolid Carbide140°TiAlNGrade K30F€323.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS A6489DPP-16.5 5918583 Coolant Fed Drill 16.5mm 140 Carbide
€1,477.85 /unit