Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER A6478TML-2.85 Micro Drill Bit, 2.85 mm Drill Bit Size, 31 mm Flute Length, 3 mm Shank Dia | CU8ZED

WALTER TOOLS A6478TML-2.85 Micro Drill Bit, 2.85 mm Drill Bit Size, 31 mm Flute Length, 3 mm Shank Dia

Item: CU8ZED Model: A6478TML-2.85Cross Ref: 29FR63
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemMicro Drill Bit
Circuit Board DrillNo
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.1122
Drill Bit Point Angle140°
Drill Bit Point TypeSelf Centering Point
Drill Bit Size2.85 mm
FinishTin
Flute Length31 mm
Flute TypeSpiral
GradeGrade K30F
MaterialCarbide
Max. Drilling Depth31 mm
Overall Length81 mm
Shank Dia.3 mm
Shank TypeStraight
System Of MeasurementMetric
Finish - MachiningTiN
Material - MachiningCarbide
Material Grade - MachiningGrade K30F
Maximum Drilling Depth31 mm
Measurement SystemMetric
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)8.1
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentOverall LengthShank Dia.Max. Drilling DepthPrice
WALTER DB130-05-00.990U0-WJ30UU Micro Drill Bit, #61 Drill Bit Size, 1/4 Inch Flute Length, 1.50 mm Shank Dia | CU8YJK DB130-05-00.990U0-WJ30UU#610.03925 mm1.5 mm0.268"€38.16
WALTER A3162-0.99 Micro Drill Bit, #61 Drill Bit Size, 7.30 mm Flute Length, 1.50 mm Shank Dia | CU8YJL A3162-0.99#610.03925 mm1.5 mm7.3 mm€36.60
WALTER A3143-0.94 Micro Drill Bit, #63 Drill Bit Size, 1.50 mm Shank Dia, Right Hand | CU8YJM A3143-0.94#630.03725 mm1.5 mm0.236"€11.03
WALTER A3162-0.94 Micro Drill Bit, #63 Drill Bit Size, 6.47 mm Flute Length, 1.50 mm Shank Dia | CU8YJN A3162-0.94#630.03725 mm1.5 mm6.47 mm€36.60
WALTER DB130-05-00.940U0-WJ30UU Micro Drill Bit, #63 Drill Bit Size, 7/32 Inch Flute Length, 1.50 mm Shank Dia | CU8YJP DB130-05-00.940U0-WJ30UU#630.03725 mm1.5 mm0.236"€38.16
WALTER A3153-0.94 Micro Drill Bit, #63 Drill Bit Size, 7/32 Inch Flute Length, 1.50 mm Shank Dia, Left Hand | CU8YJQ A3153-0.94#630.03725 mm1.5 mm0.236"€19.04
WALTER A3143-0.89 Micro Drill Bit, #65 Drill Bit Size, 1.50 mm Shank Dia, Right Hand | CU8YJR A3143-0.89#650.03525 mm1.5 mm0.236"€11.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS A6478TML-2.85 Micro Drill Bit, 2.85 mm Drill Bit Size, 31 mm Flute Length, 3 mm Shank Dia