Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER A6292TIN-22 Jobber Length Drill Bit, 22 mm Drill Bit Size, 145 mm Flute Length | CU8QCU

WALTER TOOLS A6292TIN-22 Jobber Length Drill Bit, 22 mm Size, 145 mm Flute Length

Item: CU8QCU Model: A6292TIN-22Cross Ref: 442U77
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Length Drill Bit
Coolant FedCoolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.8661
Depth X Dia. Ratio5xd
Drill Diameter ToleranceH8
Drill Length ClassJobber Length
Drill Point Length6.61 mm
FinishTin
Flute Length145 mm
Flute TypeParabolic
GradeGrade M42
MaterialHigh Speed Steel
Max. Drilling Depth145 mm
Mfr. SeriesMegajet Series
Number Of Coolant Holes2
Number Of Flutes2
Overall Length207 mm
Point Angle130°
Point TypeSplit Point
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Secondary Material ApplicationNickel, Titanium
Shank Dia.25 mm
Shank Length56 mm
Shank TypeStraight
Sheeter DrillNo
Size22 mm
System Of MeasurementMetric
Depth:dia. Ratio5xD
Drill Bit Point Angle130°
Drill Bit Point TypeSplit Point
Drill Bit Size22 mm
Finish - MachiningTiN
Material - MachiningHigh Speed Steel
Material Grade - MachiningGrade M42
Maximum Drilling Depth145 mm
Measurement SystemMetric
Primary Material Application Iso CodeK, M, N, P
Secondary Material Application Iso CodeS
SeriesMegaJet Series
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.1998
Ship height (cm)2.54
Ship length (cm)20.7
Ship width (cm)2.54
Country of OriginFR

Product Variants

ProductModelDecimal EquivalentFlute LengthMax. Drilling DepthShank Dia.Overall LengthShank LengthDrill Point LengthMaterialPrice
WALTER A6292TIN-18 Jobber Length Drill Bit, 18 mm Drill Bit Size, 112 mm Flute Length | CU8PVQ A6292TIN-180.7087112 mm112 mm18 mm162 mm48 mm4.2 mmHigh Speed Steel€389.86
WALTER A6292TIN-21 Jobber Length Drill Bit, 21 mm Drill Bit Size, 145 mm Flute Length | CU8QBZ A6292TIN-210.8268145 mm145 mm25 mm207 mm56 mm6.31 mmHigh Speed Steel€408.59
WALTER A6292TIN-5/8IN Jobber Length Drill Bit, 5/8 Inch Size Drill Bit Size, 100 mm Flute Length | CU8RHU A6292TIN-5/8IN0.625100 mm100 mm16 mm150 mm48 mm3.7 mmHigh Speed Steel€322.51
WALTER A6292TIN-6.7 Jobber Length Drill Bit, 6.70 mm Drill Bit Size, 53 mm Flute Length, 8 mm Shank Dia | CU8RPG A6292TIN-6.70.263853 mm53 mm8 mm91 mm36 mm1.56 mmHigh Speed Steel-
RFQ
WALTER A6292TIN-9.5 Jobber Length Drill Bit, 9.50 mm Drill Bit Size, 61 mm Flute Length, 10 mm Shank Dia | CU8TMA A6292TIN-9.50.37461 mm61 mm10 mm103 mm40 mm2.21 mmHigh Speed Steel€195.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS A6292TIN-22 Jobber Length Drill Bit, 22 mm Size, 145 mm Flute Length