Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER A6181TFT-9 Jobber Drill 9mm 150 Carbide | AF8QJD 29FP93

WALTER TOOLS A6181TFT-9 5200225 Jobber Drill 9mm 150 Carbide

Item: AF8QJD Model: A6181TFT-9Cross Ref: 29FP93 / 5200225
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€227.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit
Cutting DirectionRight Hand
Decimal Equivalent0.354"
Dimension TypeMetric
FinishAlTiN Coat
Flute Length47 mm
GradeGrade K30F
List NumberA6181
MaterialSolid Carbide
Overall Length103 mm
Point Angle150°
Point TypeSelf Centering
Shank Dia.10 mm
Size9 mm

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)10.3
Ship width (cm)2.54
HS code8209000030
Country of OriginFR

Product Details:

    • Coolant Through (Yes)

Product Variants

ProductModelFinishPoint AngleGradeSizeDecimal EquivalentMaterialDimension TypeTip MaterialPrice
WALTER A3486TIP-9 Jobber Drill 9mm 130 Carbide | AF8QDH 29FN47 A3486TIP-9Tin Tipped130°Grade K30F9 mm0.354"Solid CarbideMetricTin€544.58
WALTER A3487-9 Jobber Drill 9mm 120 Carbide | AF8QDU 29FN59 A3487-9Uncoated120°Grade K20F9 mm0.354"Solid CarbideMetric-€258.14
WALTER A3687-9 Jobber Drill 9mm 120 Carbide | AF8QFN 29FP04 A3687-9Uncoated120°Grade K20F9 mm0.354"Solid CarbideMetric-€361.89
WALTER A7191TFT-9 Jobber Drill 9mm 180 Carbide | AF8QPW 29FT86 A7191TFT-9AlTiN Coat180°Grade K30F9 mm0.354"Solid CarbideMetric-€178.21
WALTER K3281TFT-9 Jobber Drill 9mm 150 Carbide | AF8QQP 29FV18 K3281TFT-9AlTiN Coat150°Grade K30F9 mm0.354"Solid CarbideMetric-€327.06
WALTER F2481-9 Jobber Drill 9mm Carbide | AG6ZAA 49L724 F2481-9Uncoated140°High Performance9 mm0.354"Solid CarbideMetric-€326.85
WALTER F2481TMS-9 Jobber Drill 9mm Carbide | AG6ZCR 49L785 F2481TMS-9TiAlN140°High Performance9 mm0.354"Solid CarbideMetric-€393.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS A6181TFT-9 5200225 Jobber Drill 9mm 150 Carbide
€227.72 /unit