Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER A4611-25 Drill Bit, 25 mm Drill Bit Size, 11 13/32 Inch Flute Length, Mt3 Taper Shank | CU8EDU

WALTER TOOLS A4611-25 5066251 Drill Bit, 25 mm Drill Bit Size, 11 13/32 Inch Flute Length, Mt3 Taper Shank

Item: CU8EDU Model: A4611-25Cross Ref: 441T52 / 5066251
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€582.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.9843
Depth X Dia. Ratio16xd
Drill Bit Point Angle118°
Drill Bit Point TypeConventional Point
Drill Bit Size25 mm
Drill Diameter ToleranceH8
FinishBright, Uncoated
Flute Length11.406"
Flute TypeSpiral
GradeGeneral Purpose
MaterialHigh Speed Steel
Max. Drilling Depth11.406"
Number Of Flutes2
Overall Length440 mm
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Composite, Copper, Nickel, Stainless Steel, Steel, Titanium
Shank TypeTaper
System Of MeasurementMetric
Taper Shank SizeMT3
Depth:dia. Ratio16xD
Finish - MachiningBright (Uncoated)
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Maximum Drilling Depth11 13/32"
Measurement SystemMetric
Primary Material Application Iso CodeK, M, N, P, S
Shank Type - MachiningTaper
StandardsDIN 1870 R1

Shipping Info:

Ship weight (kg) 0.4329
Ship height (cm)2.54
Ship length (cm)44
Ship width (cm)2.54
Country of OriginBR

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentOverall LengthMax. Drilling DepthPrice
WALTER A4244-10 Drill Bit, 10 mm Drill Bit Size, 3 13/32 Inch Flute Length, Mt1 Taper Shank | CU8DXT A4244-1010 mm0.3937168 mm3.406"€117.46
WALTER A4247-10 Drill Bit, 10 mm Drill Bit Size, 3 13/32 Inch Flute Length, Mt1 Taper Shank | CU8DXU A4247-1010 mm0.3937168 mm3.406"€117.84
WALTER A4422-10 Drill Bit, 10 mm Drill Bit Size, 4 9/16 Inch Flute Length, Mt1 Taper Shank | CU8DXV A4422-1010 mm0.3937197 mm4.562"€95.26
WALTER A4247-10.2 Drill Bit, 10.20 mm Drill Bit Size, 3 13/32 Inch Flute Length, Mt1 Taper Shank | CU8DXW A4247-10.210.2 mm0.4016168 mm3.406"€130.20
WALTER A4244-10.2 Drill Bit, 10.20 mm Drill Bit Size, 3 13/32 Inch Flute Length, Mt1 Taper Shank | CU8DXX A4244-10.210.2 mm0.4016168 mm3.406"€129.94
WALTER A4422-10.2 Drill Bit, 10.20 mm Drill Bit Size, 4 9/16 Inch Flute Length, Mt1 Taper Shank | CU8DXY A4422-10.210.2 mm0.4016197 mm4.562"€109.08
WALTER A4247-10.5 Drill Bit, 10.50 mm Drill Bit Size, 3 13/32 Inch Flute Length, Mt1 Taper Shank | CU8DXZ A4247-10.510.5 mm0.4134168 mm3.406"€124.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS A4611-25 5066251 Drill Bit, 25 mm Drill Bit Size, 11 13/32 Inch Flute Length, Mt3 Taper Shank
€582.49 /unit