Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER A3393TTP-3.6 Coolant Fed Drill 3.6mm 140 Carbide | AF8UNT 29HD51

WALTER TOOLS A3393TTP-3.6 Coolant Fed Drill 3.6mm 140 Carbide

Item: AF8UNT Model: A3393TTP-3.6Cross Ref: 29HD51
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit
Cutting DirectionRight Hand
Decimal Equivalent0.141"
Dimension TypeMetric
FinishAlTiN Coat
Flute Length28 mm
GradeGrade K30F
List NumberA3382
MaterialSolid Carbide
Overall Length66 mm
Point Angle140°
Point TypeSelf Centering
Shank Dia.6 mm
Size3.6 mm
Coolant FedCoolant Through
Drill Bit Size3.6 mm
Drill Point Length0.655 mm
Finish - MachiningTiNAl
Flute TypeSpiral
Material - MachiningCarbide
Material Grade - MachiningGrade K30F
Maximum Drilling Depth23 mm
Measurement SystemMetric
Shank Type - MachiningStraight
Sheeter DrillNo
StandardsDIN 6537

Shipping Info:

Ship weight (kg) 0.0306
Ship height (cm)2.54
Ship length (cm)6.6
Ship width (cm)2.54
HS code8466100130
Country of OriginDE

Product Details:

    • Coolant Through (Yes)

Product Variants

ProductModelDecimal EquivalentSizeDimension TypeMaterialFinishPoint AngleGradePrice
WALTER A3393TTP-8 Coolant Fed Drill 8mm 140 Carbide | AF8UEF 29HE06 A3393TTP-80.315"8 mmMetricSolid CarbideAlTiN Coat140°Grade K30F€254.40
WALTER A3393TTP-8.1 Coolant Fed Drill 8.1mm 140 Carbide | AF8UEG 29HE07 A3393TTP-8.10.318"8.1 mmMetricSolid CarbideAlTiN Coat140°Grade K30F€296.04
WALTER A3393TTP-8.2 Coolant Fed Drill 8.2mm 140 Carbide | AF8UEH 29HE08 A3393TTP-8.20.322"8.2 mmMetricSolid CarbideAlTiN Coat140°Grade K30F€296.04
WALTER A3393TTP-8.3 Coolant Fed Drill 8.3mm 140 Carbide | AF8UEJ 29HE09 A3393TTP-8.30.326"8.3 mmMetricSolid CarbideAlTiN Coat140°Grade K30F€325.91
WALTER A3393TTP-8.4 Coolant Fed Drill 8.4mm 140 Carbide | AF8UEK 29HE10 A3393TTP-8.40.33"8.4 mmMetricSolid CarbideAlTiN Coat140°Grade K30F€296.04
WALTER A3393TTP-20 Coolant Fed Drill 20mm 140 Carbide | AF8UEM 29HE87 A3393TTP-200.787"-MetricSolid CarbideAlTiN Coat140°Grade K30F€1,174.34
WALTER A3393TTP-3 Coolant Fed Drill 3mm 140 Carbide | AF8UNJ 29HD43 A3393TTP-30.118"3"MetricSolid CarbideAlTiN Coat140°Grade K30F€232.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS A3393TTP-3.6 Coolant Fed Drill 3.6mm 140 Carbide