Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER A3389DPL-13.5 Coolant Fed Drill 13.5mm 140 Carbide | AF8UMT 29HD27

WALTER TOOLS A3389DPL-13.5 5337114 Coolant Fed Drill 13.5mm 140 Carbide

Item: AF8UMT Model: A3389DPL-13.5Cross Ref: 29HD27 / 5337114
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€574.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit
Cutting DirectionRight Hand
Decimal Equivalent0.531"
Dimension TypeMetric
FinishTiAlN
Flute Length77 mm
GradeGrade K30F
List NumberA3382
MaterialSolid Carbide
Overall Length124 mm
Point Angle140°
Point TypeSelf Centering
Shank Dia.14 mm

Shipping Info:

Ship weight (kg) 0.2102
Ship height (cm)2.54
Ship length (cm)12.4
Ship width (cm)2.54
HS code8466100130
Country of OriginCN

Product Details:

    • Coolant Through (Yes)

Product Variants

ProductModelDecimal EquivalentSizeDimension TypeMaterialFinishPoint AngleGradePrice
WALTER A3389DPL-3 Coolant Fed Drill 3mm 140 Carbide | AF8UGV 29HC12 A3389DPL-30.118"3"MetricSolid CarbideTiAlN140°Grade K30F€226.43
WALTER A3389DPL-3.1 Coolant Fed Drill 3.1mm 140 Carbide | AF8UGW 29HC13 A3389DPL-3.10.122"3.1 mmMetricSolid CarbideTiAlN140°Grade K30F€214.63
WALTER A3389DPL-1/8IN Coolant Fed Drill 3.175mm 140 Carbide | AF8UGX 29HC14 A3389DPL-1/8IN1/8"3.175 mmFractional InchSolid CarbideTiAlN140°Grade K30F€229.72
WALTER A3389DPL-3.2 Coolant Fed Drill 3.2mm 140 Carbide | AF8UGY 29HC15 A3389DPL-3.20.126"3.2 mmMetricSolid CarbideTiAlN140°Grade K30F€226.43
WALTER A3389DPL-3.3 Coolant Fed Drill 3.3mm 140 Carbide | AF8UGZ 29HC16 A3389DPL-3.30.129"3.3 mmMetricSolid CarbideTiAlN140°Grade K30F€236.80
WALTER A3389DPL-3.4 Coolant Fed Drill 3.4mm 140 Carbide | AF8UHA 29HC17 A3389DPL-3.40.133"3.4 mmMetricSolid CarbideTiAlN140°Grade K30F€212.77
WALTER A3389DPL-3.5 Coolant Fed Drill 3.5mm 140 Carbide | AF8UHB 29HC18 A3389DPL-3.50.137"-MetricSolid CarbideTiAlN140°Grade K30F€227.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS A3389DPL-13.5 5337114 Coolant Fed Drill 13.5mm 140 Carbide
€574.78 /unit