Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER A3293TTP-5.1 Coolant Fed Drill 5.1mm 140 Carbide | AF8VWT 29HL60

WALTER TOOLS A3293TTP-5.1 Coolant Fed Drill 5.1mm 140 Carbide

Item: AF8VWT Model: A3293TTP-5.1Cross Ref: 29HL60
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit
Cutting DirectionRight Hand
Decimal Equivalent1/5"
Dimension TypeMetric
FinishAlTiN Coat
Flute Length28 mm
GradeGrade K30F
List NumberA3382
MaterialSolid Carbide
Overall Length66 mm
Point Angle140°
Point TypeSelf Centering
Shank Dia.6 mm
Size5.1 mm
Coolant FedCoolant Through
Depth:dia. Ratio3xD
Drill Bit Point Angle140°
Drill Bit Point TypeSelf-Centering Point
Drill Bit Size5.1 mm
Drill Diameter ToleranceM7
Drill Length ClassJobber Length
Drill Point Length0.928 mm
Finish - MachiningTiNAl
Flute TypeSpiral
Material - MachiningCarbide
Material Grade - MachiningGrade K30F
Maximum Drilling Depth20 mm
Measurement SystemMetric
Number Of Coolant Holes2
Number Of Flutes2
Primary Material ApplicationNickel, Stainless Steel, Titanium
Primary Material Application Iso CodeM, S
Secondary Material ApplicationAluminum, Brass, Bronze, Composite, Copper, Graphite, Steel
Secondary Material Application Iso CodeN, O, P
SeriesX.treme Inox
Shank Diameter6 mm
Shank Length36 mm
Shank Type - MachiningStraight
Sheeter DrillNo
StandardsDIN 6537

Shipping Info:

Ship weight (kg) 0.032
Ship height (cm)2.54
Ship length (cm)6.6
Ship width (cm)2.54
HS code8466100130
Country of OriginDE

Product Details:

    • Coolant Through (Yes)

Product Variants

ProductModelDecimal EquivalentSizeDimension TypeMaterialFinishPoint AngleGradePrice
WALTER A3293TTP-11 Coolant Fed Drill 11mm 140 Carbide | AF8VQT 29HM29 A3293TTP-110.433"11 mmMetricSolid CarbideAlTiN Coat140°Grade K30F€320.51
WALTER A3293TTP-3 Coolant Fed Drill 3mm 140 Carbide | AF8VVP 29HL33 A3293TTP-30.118"3"MetricSolid CarbideAlTiN Coat140°Grade K30F€185.53
WALTER A3293TTP-3.1 Coolant Fed Drill 3.1mm 140 Carbide | AF8VVQ 29HL34 A3293TTP-3.10.122"3.1 mmMetricSolid CarbideAlTiN Coat140°Grade K30F€186.36
WALTER A3293TTP-1/8IN Coolant Fed Drill 3.175mm 140 Carbide | AF8VVR 29HL35 A3293TTP-1/8IN1/8"3.175 mmFractional InchSolid CarbideAlTiN Coat140°Grade K30F€175.09
WALTER A3293TTP-3.2 Coolant Fed Drill 3.2mm 140 Carbide | AF8VVT 29HL36 A3293TTP-3.21/8"3.2 mmMetricSolid CarbideAlTiN Coat140°Grade K30F€185.01
WALTER A3293TTP-3.3 Coolant Fed Drill 3.3mm 140 Carbide | AF8VVV 29HL38 A3293TTP-3.30.129"3.3 mmMetricSolid CarbideAlTiN Coat140°Grade K30F€186.36
WALTER A3293TTP-3.4 Coolant Fed Drill 3.4mm 140 Carbide | AF8VVW 29HL39 A3293TTP-3.40.133"3.4 mmMetricSolid CarbideAlTiN Coat140°Grade K30F€186.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS A3293TTP-5.1 Coolant Fed Drill 5.1mm 140 Carbide