Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER A3289DPL-9.6 Coolant Fed Drill 9.6mm 140 Carbide | AF8VTN 29HK85

WALTER TOOLS A3289DPL-9.6 5537204 Coolant Fed Drill 9.6mm 140 Carbide

Item: AF8VTN Model: A3289DPL-9.6Cross Ref: 29HK85 / 5537204
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€249.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit
Cutting DirectionRight Hand
Decimal Equivalent0.378"
Dimension TypeMetric
FinishTiAlN
Flute Length47 mm
GradeGrade K30F
List NumberA3382
MaterialSolid Carbide
Overall Length89 mm
Point Angle140°
Point TypeSelf Centering
Shank Dia.10 mm
Size9.6 mm
Coolant FedCoolant Through
Depth:dia. Ratio3xD
Drill Bit Point Angle140°
Drill Bit Point TypeSelf-Centering Point
Drill Bit Size9.6 mm
Drill Diameter ToleranceM7
Drill Length ClassJobber Length
Drill Point Length1.75 mm
Finish - MachiningTiAlN
Flute TypeSpiral
Material - MachiningCarbide
Material Grade - MachiningGrade K30F
Maximum Drilling Depth35 mm
Measurement SystemMetric
Number Of Coolant Holes2
Number Of Flutes2
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application Iso CodeH, K, M, N, P, S
Secondary Material ApplicationComposite
Secondary Material Application Iso CodeO
SeriesX.treme Plus
Shank Diameter10 mm
Shank Length40 mm
Shank Type - MachiningStraight
Sheeter DrillNo
StandardsDIN 6537

Shipping Info:

Ship weight (kg) 0.0972
Ship height (cm)2.54
Ship length (cm)8.9
Ship width (cm)2.54
HS code8466100130
Country of OriginCN

Product Details:

    • Coolant Through (Yes)

Product Variants

ProductModelDecimal EquivalentSizeDimension TypeMaterialFinishPoint AngleGradePrice
WALTER A3289DPL-3 Coolant Fed Drill 3mm 140 Carbide | AF8VMV 29HK05 A3289DPL-30.118"3"MetricSolid CarbideTiAlN140°Grade K30F€181.58
WALTER A3289DPL-3.1 Coolant Fed Drill 3.1mm 140 Carbide | AF8VMW 29HK06 A3289DPL-3.10.122"3.1 mmMetricSolid CarbideTiAlN140°Grade K30F€171.04
WALTER A3289DPL-1/8IN Coolant Fed Drill 3.175mm 140 Carbide | AF8VMX 29HK07 A3289DPL-1/8IN1/8"3.175 mmFractional InchSolid CarbideTiAlN140°Grade K30F€171.04
WALTER A3289DPL-3.2 Coolant Fed Drill 3.2mm 140 Carbide | AF8VMY 29HK08 A3289DPL-3.20.126"3.2 mmMetricSolid CarbideTiAlN140°Grade K30F€169.58
WALTER A3289DPL-3.3 Coolant Fed Drill 3.3mm 140 Carbide | AF8VMZ 29HK09 A3289DPL-3.30.129"3.3 mmMetricSolid CarbideTiAlN140°Grade K30F€176.56
WALTER A3289DPL-3.4 Coolant Fed Drill 3.4mm 140 Carbide | AF8VNA 29HK10 A3289DPL-3.40.133"3.4 mmMetricSolid CarbideTiAlN140°Grade K30F€169.58
WALTER A3289DPL-3.5 Coolant Fed Drill 3.5mm 140 Carbide | AF8VNB 29HK11 A3289DPL-3.50.137"-MetricSolid CarbideTiAlN140°Grade K30F€169.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS A3289DPL-9.6 5537204 Coolant Fed Drill 9.6mm 140 Carbide
€249.99 /unit