Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER A2225766-UNC1/2 Spiral Point Tap, 1/2-13 Thread Size, 24 mm Thread Length, 85.80 mm Length | CU9GFP

WALTER TOOLS A2225766-UNC1/2 5934169 Spiral Point Tap, 1/2-13 Thread Size, 24 mm Thread Length, 85.80 mm Length

Item: CU9GFP Model: A2225766-UNC1/2Cross Ref: 427L78 / 5934169
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€138.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Point Tap
55% Thread Drill Size11.3 mm
65% Thread Drill Size11 mm
75% Thread Drill Size0.422"
Coolant FedNon Coolant Through
Drill Bit Size17/40"
Extended NeckYes
FinishTitanium Carbonitride Coated
Fits ClassClass JIS 2
Number Of Flutes4
Overall Length85.8 mm
Powdered Metal Base MaterialCobalt
Primary Material ApplicationNickel, Stainless Steel, Steel, Titanium
Secondary Material ApplicationAluminum, Brass, Bronze, Copper
Shank Dia.9.32 mm
Shank Length61.8 mm
Shank TypeStraight
Spiral DirectionNeutral
Square Size6.99 mm
System Of MeasurementImperial
Tap ChamferPlug
Tap MaterialHigh Speed Steel E
Thread DirectionRight Hand
Thread Length24 mm
Thread LimitH4
Thread Size1/2"-13
Thread StandardCoarse
Threads Per Inch13
Class Of FitClass JIS 2
Measurement SystemFractional Inch
Primary Material Application Iso CodeM, P, S
Secondary Material Application Iso CodeN
Shank Type - MachiningStraight
Tap FinishTiCN
Tap Thread Size1/2"-13
Thread Limit / Class Of FitH4, JIS 2

Shipping Info:

Ship weight (kg) 0.0229
Ship height (cm)2.54
Ship length (cm)8.58
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelThread LengthOverall LengthThread DirectionNumber Of FlutesThread LimitThread Size75% Thread Drill SizeShank Dia.Price
WALTER A2340876-UNF0 Spiral Flute Tap, #0-80 Thread Size, 5.50 mm Thread Length, 41.30 mm Length, Ticn | CU9CWM A2340876-UNF05.5 mm41.3 mmRight Hand3H1, 3B#0-80-3.58 mm€122.11
WALTER A2340806-UNF0 Spiral Flute Tap, #0-80 Thread Size, 5.50 mm Thread Length, 41.30 mm Length, Ticn | CU9CWN A2340806-UNF05.5 mm41.3 mmRight Hand2H1, 3B#0-80-3.58 mm€107.59
WALTER 224101-UNJC10 Spiral Flute Tap, #10-24 Thread Size, 13.50 mm Thread Length, 70 mm Length | CU9CWT 224101-UNJC1013.5 mm70 mmRight Hand33B, 3B#10-24-6 mm€139.26
WALTER 224164-UNC10 Spiral Flute Tap, #10-24 Thread Size, 16 mm Thread Length, 70 mm Length | CU9CWU 224164-UNC1016 mm70 mmRight Hand3H2, 3B, H3, 3B#10-24-6 mm€87.02
WALTER 22416-UNC10 Spiral Flute Tap, #10-24 Thread Size, 16 mm Thread Length, 70 mm Length, Pipe | CU9CWV 22416-UNC1016 mm70 mmRight Hand3H3, 2B, H4, 2B#10-24-6 mm€71.95
WALTER 224102-UNC10 Spiral Flute Tap, #10-24 Thread Size, 16 mm Thread Length, 70 mm Length, Pipe | CU9CWW 224102-UNC1016 mm70 mmRight Hand3H3, 2B, H4, 2B#10-24-6 mm€71.95
WALTER P22509-UNC10 Spiral Flute Tap, #10-24 Thread Size, 8 mm Thread Length, 70 mm Length | CU9CWY P22509-UNC108 mm70 mmRight Hand3H2, H3#10-24#256 mm€53.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS A2225766-UNC1/2 5934169 Spiral Point Tap, 1/2-13 Thread Size, 24 mm Thread Length, 85.80 mm Length
€138.87 /unit