Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER A1263-2.6 Jobber Drill Carbide 118 Degrees A Grade | AF8TGD 29GK75

WALTER TOOLS A1263-2.6 5061142 Jobber Drill Carbide 118 Degrees A Grade

Item: AF8TGD Model: A1263-2.6Cross Ref: 29GK75 / 5061142
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit
Dimension TypeMetric
Flute Length1"
GradeGrade A
MaterialSolid Carbide
Overall Length2"
Point Angle118°
Shank Dia.2.6 mm
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Drill Bit Size2.6 mm
Drill Point Length0.781 mm
Flute TypeSpiral
Material - MachiningCarbide
Material Grade - MachiningGrade A
Maximum Drilling Depth30 mm
Measurement SystemMetric
Secondary Material Application Iso CodeK, S
Shank Type - MachiningStraight
Sheeter DrillNo
StandardsDIN 338

Shipping Info:

Ship weight (kg) 0.0032
Ship height (cm)2.54
Ship length (cm)5.7
Ship width (cm)2.54
HS code8209000030
Country of OriginFR

Product Details:

    • Coolant Through (No)

Product Variants

ProductModelFlute LengthShank Dia.Overall LengthDecimal EquivalentSizeGradeMaterialDimension TypePrice
WALTER A1263-8.2 Jobber Drill Carbide 118 Degrees A Grade | AF8RPA 29GL32 A1263-8.23"8.2 mm5"--Grade ASolid CarbideMetric€147.47
WALTER A1263-8.3 Jobber Drill Carbide 118 Degrees A Grade | AF8RPB 29GL33 A1263-8.33"8.3 mm5"--Grade ASolid CarbideMetric€147.47
WALTER A1263-8.4 Jobber Drill Carbide 118 Degrees A Grade | AF8RPC 29GL34 A1263-8.43"8.4 mm5"--Grade ASolid CarbideMetric€155.53
WALTER A1263-8.5 Jobber Drill Carbide 118 Degrees A Grade | AF8RPD 29GL35 A1263-8.53"8.5 mm5"--Grade ASolid CarbideMetric€150.22
WALTER A1263-8.6 Jobber Drill Carbide 118 Degrees A Grade | AF8RPE 29GL36 A1263-8.63"8.6 mm5"--Grade ASolid CarbideMetric€148.15
WALTER A1263-0.6 Jobber Drill Carbide 118 Degrees A Grade | AF8TFH 29GK55 A1263-0.61"0.6 mm1"--Grade ASolid CarbideMetric€16.68
WALTER A1263-0.7 Jobber Drill Carbide 118 Degrees A Grade | AF8TFJ 29GK56 A1263-0.71"0.7 mm1"--Grade ASolid CarbideMetric€16.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS A1263-2.6 5061142 Jobber Drill Carbide 118 Degrees A Grade
€32.98 /unit