Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER A1254TFT-4.3 Taper Length Drill Bit, 4.30 mm Drill Bit Size, 4.30 mm Shank Dia | CU9CLZ

WALTER TOOLS A1254TFT-4.3 5061012 Taper Length Drill Bit, 4.30 mm Drill Bit Size, 4.30 mm Shank Dia

Item: CU9CLZ Model: A1254TFT-4.3Cross Ref: 442U15 / 5061012
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaper Length Drill Bit
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.1693
Depth X Dia. Ratio8xd
Drill Diameter ToleranceH8
Drill Length ClassTaper Length
Drill Point Length1.29 mm
FinishTiNAl
Flute Length1.844"
Flute TypeSpiral
GradeGrade M42
MaterialHigh Speed Steel
Max. Drilling Depth1.85"
Number Of Flutes2
Overall Length80 mm
Point Angle118°
Point TypeFacet
Primary Material ApplicationAluminum, Brass, Bronze, Copper, Stainless Steel
Secondary Material ApplicationComposite, Nickel, Steel, Titanium
Shank Dia.4.3 mm
Shank Length33 mm
Shank TypeStraight
Sheeter DrillNo
Size4.3 mm
System Of MeasurementMetric
Drill Bit Size4.3 mm
Finish - MachiningTiNAl
Material - MachiningHigh Speed Steel
Material Grade - MachiningGrade M42
Maximum Drilling Depth1.85"
Measurement SystemMetric
Shank Type - MachiningStraight
StandardsDIN 338

Shipping Info:

Ship weight (kg) 0.0027
Ship height (cm)2.54
Ship length (cm)8
Ship width (cm)2.54
Country of OriginFR

Product Variants

ProductModelDecimal EquivalentCoolant FedFlute LengthShank Dia.Overall LengthMaterialMax. Drilling DepthSizePrice
WALTER DC170-08-12.700A1-WJ30EJ Taper Length Drill Bit, 1/2 Inch Drill Bit Size, 14 mm Shank Dia | CU9CGE DC170-08-12.700A1-WJ30EJ0.5Coolant Through5.234"14 mm7.156"Carbide4.685"1/2"€907.41
WALTER DC150-08-12.700A1-WJ30TA Taper Length Drill Bit, 1/2 Inch Drill Bit Size, 14 mm Shank Dia | CU9CGF DC150-08-12.700A1-WJ30TA0.5Coolant Through5.234"14 mm7.156"Carbide4.685"1/2"€402.56
WALTER DC170-08-06.350A1-WJ30EJ Taper Length Drill Bit, 1/4 Inch Drill Bit Size, 8 mm Shank Dia | CU9CGG DC170-08-06.350A1-WJ30EJ0.25Coolant Through2.594"8 mm4.172"Carbide2.165"1/4"€418.08
WALTER DC150-08-06.350A1-WJ30TA Taper Length Drill Bit, 1/4 Inch Drill Bit Size, 8 mm Shank Dia | CU9CGH DC150-08-06.350A1-WJ30TA0.25Coolant Through2.594"8 mm4.172"Carbide2.165"1/4"€182.68
WALTER DC150-08-03.175A1-WJ30TA Taper Length Drill Bit, 1/8 Inch Drill Bit Size, 6 mm Shank Dia | CU9CGJ DC150-08-03.175A1-WJ30TA0.125Coolant Through1.328"6 mm2.906"Carbide1.102"1/8"€151.82
WALTER DC170-08-03.175A1-WJ30EJ Taper Length Drill Bit, 1/8 Inch Drill Bit Size, 6 mm Shank Dia | CU9CGK DC170-08-03.175A1-WJ30EJ0.125Coolant Through1.328"6 mm2.906"Carbide1.102"1/8"€349.53
WALTER A1254TFT-10 Taper Length Drill Bit, 10 mm Drill Bit Size, 3 27/64 Inch Flute Length | CU9CGL A1254TFT-100.3937Non Coolant Through3.422"10 mm133 mmHigh Speed Steel3.425"10 mm€84.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS A1254TFT-4.3 5061012 Taper Length Drill Bit, 4.30 mm Drill Bit Size, 4.30 mm Shank Dia
€40.81 /unit