Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER A1167B-8.9 Jobber Drill Solid Carbide 3 inch L | AG6YUD 49L535

WALTER TOOLS A1167B-8.9 Jobber Drill Solid Carbide 3 inch L

Item: AG6YUD Model: A1167B-8.9Cross Ref: 49L535
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit
Dimension TypeMetric
Flute Length2.05"
GradeGrade A
MaterialSolid Carbide
Overall Length3"
Point Angle150°
Shank Dia.8.9 mm

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)2.54
Ship length (cm)8.4
Ship width (cm)2.54
HS code8209000030
Country of OriginDE

Product Details:

    • Coolant Through (No)

Product Variants

ProductModelFlute LengthShank Dia.Overall LengthGradeDimension TypeSizeFinishDecimal EquivalentPrice
WALTER A1276TFL-3 Jobber Drill Carbide 140 Degrees TFL Grade | AF8TYP 29GP47 A1276TFL-31"3 mm2"TFLMetric-TFL-€110.14
WALTER A1276TFL-3.1 Jobber Drill Carbide 140 Degrees TFL Grade | AF8TYQ 29GP48 A1276TFL-3.11"3.1 mm3"TFLMetric-TFL-€112.37
WALTER A1276TFL-3.2 Jobber Drill Carbide 140 Degrees TFL Grade | AF8TYR 29GP49 A1276TFL-3.21"3.2 mm3"TFLMetric-TFL-€114.13
WALTER A1276TFL-3.3 Jobber Drill Carbide 140 Degrees TFL Grade | AF8TYT 29GP50 A1276TFL-3.31"3.3 mm3"TFLMetric-TFL-€118.16
WALTER A1276TFL-3.4 Jobber Drill Carbide 140 Degrees TFL Grade | AF8TYU 29GP51 A1276TFL-3.42"3.4 mm3"TFLMetric-TFL-€118.69
WALTER A1276TFL-3.5 Jobber Drill Carbide 140 Degrees TFL Grade | AF8TYV 29GP52 A1276TFL-3.52"3.5 mm3"TFLMetric-TFL-€118.69
WALTER A1276TFL-3.7 Jobber Drill Carbide 140 Degrees TFL Grade | AF8TYW 29GP53 A1276TFL-3.72"3.7 mm3"TFLMetric-TFL-€119.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS A1167B-8.9 Jobber Drill Solid Carbide 3 inch L