Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER A1167A-5.2 Jobber Drill Solid Carbide 2 inch L | AG6YLN 49L357

WALTER TOOLS A1167A-5.2 Jobber Drill Solid Carbide 2 inch L

Item: AG6YLN Model: A1167A-5.2Cross Ref: 49L357
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit
Dimension TypeMetric
Flute Length1.38"
GradeGrade A
MaterialSolid Carbide
Overall Length2"
Point Angle150°
Shank Dia.5.2 mm
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.2047
Depth:dia. Ratio3xD
Drill Bit Point Angle150°
Drill Bit Point Type4 Facet Point
Drill Bit Size5.2 mm
Drill Diameter ToleranceH7
Drill Length ClassJobber Length
Drill Point Length0.697 mm
Finish - MachiningBright (Uncoated)
Flute TypeSpiral
Material - MachiningCarbide
Material Grade - MachiningGrade A
Maximum Drilling Depth35 mm
Measurement SystemMetric
Number Of Flutes3
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper
Primary Material Application Iso CodeK, N
SeriesBohrs. Version A
Shank Diameter5.2 mm
Shank Length27 mm
Shank Type - MachiningStraight
Sheeter DrillNo
StandardsTP-NORM 4

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)6.2
Ship width (cm)2.54
HS code8209000030
Country of OriginIN

Product Details:

    • Coolant Through (No)

Product Variants

ProductModelFlute LengthShank Dia.Overall LengthGradeDimension TypeSizeFinishDecimal EquivalentPrice
WALTER A1166-7.3 Jobber Drill Solid Carbide 3 inch L | AG6XLA 49L176 A1166-7.31.77"7.3 mm3"Grade AMetric---€112.13
WALTER A1166-7.4 Jobber Drill Solid Carbide 3 inch L | AG6XLB 49L177 A1166-7.41.77"7.4 mm3"Grade AMetric---€113.53
WALTER A1166-7.5 Jobber Drill Solid Carbide 3 inch L | AG6XLC 49L178 A1166-7.51.77"7.5 mm3"Grade AMetric---€103.24
WALTER A1166-7.6 Jobber Drill Solid Carbide 3 inch L | AG6XLD 49L180 A1166-7.61.89"7.6 mm3"Grade AMetric7.6 mm--€101.48
WALTER A1166-3 Jobber Drill Solid Carbide 2 inch L | AG6YBN 49L122 A1166-30.87"3 mm2"Grade AMetric---€48.73
WALTER A1166-3.1 Jobber Drill Solid Carbide 2 inch L | AG6YBP 49L123 A1166-3.10.94"3.1 mm2"Grade AMetric---€46.95
WALTER A1166-3.2 Jobber Drill Solid Carbide 2 inch L | AG6YBR 49L125 A1166-3.20.94"3.2 mm2"Grade AMetric---€48.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS A1167A-5.2 Jobber Drill Solid Carbide 2 inch L