Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER A1166-6.5 Jobber Drill Solid Carbide 3 inch L | AG6YDK 49L166

WALTER TOOLS A1166-6.5 5057890 Jobber Drill Solid Carbide 3 inch L

Item: AG6YDK Model: A1166-6.5Cross Ref: 49L166 / 5057890
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€89.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit
Dimension TypeMetric
Flute Length1.65"
GradeGrade A
MaterialSolid Carbide
Overall Length3"
Point Angle150°
Shank Dia.6.5 mm

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)2.54
Ship length (cm)7
Ship width (cm)2.54
HS code8209000030
Country of OriginFR

Product Details:

    • Coolant Through (No)

Product Variants

ProductModelFlute LengthShank Dia.Overall LengthGradeDimension TypeSizeFinishDecimal EquivalentPrice
WALTER A1166-7.3 Jobber Drill Solid Carbide 3 inch L | AG6XLA 49L176 A1166-7.31.77"7.3 mm3"Grade AMetric---€112.13
WALTER A1166-7.4 Jobber Drill Solid Carbide 3 inch L | AG6XLB 49L177 A1166-7.41.77"7.4 mm3"Grade AMetric---€113.53
WALTER A1166-7.5 Jobber Drill Solid Carbide 3 inch L | AG6XLC 49L178 A1166-7.51.77"7.5 mm3"Grade AMetric---€103.24
WALTER A1166-7.6 Jobber Drill Solid Carbide 3 inch L | AG6XLD 49L180 A1166-7.61.89"7.6 mm3"Grade AMetric7.6 mm--€101.48
WALTER A1166-3 Jobber Drill Solid Carbide 2 inch L | AG6YBN 49L122 A1166-30.87"3 mm2"Grade AMetric---€48.73
WALTER A1166-3.1 Jobber Drill Solid Carbide 2 inch L | AG6YBP 49L123 A1166-3.10.94"3.1 mm2"Grade AMetric---€46.95
WALTER A1166-3.2 Jobber Drill Solid Carbide 2 inch L | AG6YBR 49L125 A1166-3.20.94"3.2 mm2"Grade AMetric---€48.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS A1166-6.5 5057890 Jobber Drill Solid Carbide 3 inch L
€89.62 /unit