Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER A1166-3.9 Jobber Drill Solid Carbide 2 inch L | AG6YCA 49L133

WALTER TOOLS A1166-3.9 5057864 Jobber Drill Solid Carbide 2 inch L

Item: AG6YCA Model: A1166-3.9Cross Ref: 49L133 / 5057864
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€57.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit
Dimension TypeMetric
Flute Length1.18"
GradeGrade A
MaterialSolid Carbide
Overall Length2"
Point Angle150°
Shank Dia.3.9 mm
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.1535
Depth:dia. Ratio3xD
Drill Bit Point Angle150°
Drill Bit Point TypeConventional Point
Drill Bit Size3.9 mm
Drill Diameter ToleranceH7
Drill Length ClassScrew Machine Length
Drill Point Length0.523 mm
Finish - MachiningBright (Uncoated)
Flute TypeSpiral
Material - MachiningCarbide
Material Grade - MachiningGrade A
Measurement SystemMetric
Number Of Flutes3
Primary Material ApplicationAluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Steel, Titanium
Primary Material Application Iso CodeH, N, P
Shank Diameter3.9 mm
Shank Length25 mm
Shank Type - MachiningStraight
Sheeter DrillNo
StandardsTP-NORM 4

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)5.5
Ship width (cm)2.54
HS code8209000030
Country of OriginFR

Product Details:

    • Coolant Through (No)

Product Variants

ProductModelFlute LengthShank Dia.Overall LengthGradeDimension TypeSizeFinishDecimal EquivalentPrice
WALTER A1166-7.3 Jobber Drill Solid Carbide 3 inch L | AG6XLA 49L176 A1166-7.31.77"7.3 mm3"Grade AMetric---€112.13
WALTER A1166-7.4 Jobber Drill Solid Carbide 3 inch L | AG6XLB 49L177 A1166-7.41.77"7.4 mm3"Grade AMetric---€113.53
WALTER A1166-7.5 Jobber Drill Solid Carbide 3 inch L | AG6XLC 49L178 A1166-7.51.77"7.5 mm3"Grade AMetric---€103.24
WALTER A1166-7.6 Jobber Drill Solid Carbide 3 inch L | AG6XLD 49L180 A1166-7.61.89"7.6 mm3"Grade AMetric7.6 mm--€101.48
WALTER A1166-3 Jobber Drill Solid Carbide 2 inch L | AG6YBN 49L122 A1166-30.87"3 mm2"Grade AMetric---€48.73
WALTER A1166-3.1 Jobber Drill Solid Carbide 2 inch L | AG6YBP 49L123 A1166-3.10.94"3.1 mm2"Grade AMetric---€46.95
WALTER A1166-3.2 Jobber Drill Solid Carbide 2 inch L | AG6YBR 49L125 A1166-3.20.94"3.2 mm2"Grade AMetric---€48.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS A1166-3.9 5057864 Jobber Drill Solid Carbide 2 inch L
€57.49 /unit