Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER A1163-7.3 Jobber Drill Carbide 118 Degrees A Grade | AF8TNF 29GM23

WALTER TOOLS A1163-7.3 5057602 Jobber Drill Carbide 118 Degrees A Grade

Item: AF8TNF Model: A1163-7.3Cross Ref: 29GM23 / 5057602
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€74.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit
Dimension TypeMetric
Flute Length1"
GradeGrade A
MaterialSolid Carbide
Overall Length3"
Point Angle118°
Shank Dia.7.3 mm
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.2874
Depth:dia. Ratio3xD
Drill Bit Point Angle118°
Drill Bit Point Type4 Facet Point
Drill Bit Size7.3 mm
Drill Diameter ToleranceH7
Drill Length ClassJobber Length
Drill Point Length2.19 mm
Finish - MachiningBright (Uncoated)
Flute TypeSpiral
Material - MachiningCarbide
Material Grade - MachiningGrade A
Maximum Drilling Depth34 mm
Measurement SystemMetric
Number Of Flutes2
Primary Material ApplicationAluminum, Brass, Bronze, Composite, Copper
Primary Material Application Iso CodeN, O
Secondary Material ApplicationCast Iron, Nickel, Titanium
Secondary Material Application Iso CodeK, S
SeriesN-VHM Series
Shank Diameter7.3 mm
Shank Length40 mm
Shank Type - MachiningStraight
Sheeter DrillNo
StandardsDIN 6539

Shipping Info:

Ship weight (kg) 0.0338
Ship height (cm)2.54
Ship length (cm)7.4
Ship width (cm)2.54
HS code8209000030
Country of OriginIN

Product Details:

    • Coolant Through (No)

Product Variants

ProductModelFlute LengthShank Dia.Overall LengthDecimal EquivalentSizeGradeMaterialDimension TypePrice
WALTER A1263-8.2 Jobber Drill Carbide 118 Degrees A Grade | AF8RPA 29GL32 A1263-8.23"8.2 mm5"--Grade ASolid CarbideMetric€147.47
WALTER A1263-8.3 Jobber Drill Carbide 118 Degrees A Grade | AF8RPB 29GL33 A1263-8.33"8.3 mm5"--Grade ASolid CarbideMetric€147.47
WALTER A1263-8.4 Jobber Drill Carbide 118 Degrees A Grade | AF8RPC 29GL34 A1263-8.43"8.4 mm5"--Grade ASolid CarbideMetric€155.53
WALTER A1263-8.5 Jobber Drill Carbide 118 Degrees A Grade | AF8RPD 29GL35 A1263-8.53"8.5 mm5"--Grade ASolid CarbideMetric€150.22
WALTER A1263-8.6 Jobber Drill Carbide 118 Degrees A Grade | AF8RPE 29GL36 A1263-8.63"8.6 mm5"--Grade ASolid CarbideMetric€148.15
WALTER A1263-0.6 Jobber Drill Carbide 118 Degrees A Grade | AF8TFH 29GK55 A1263-0.61"0.6 mm1"--Grade ASolid CarbideMetric€16.68
WALTER A1263-0.7 Jobber Drill Carbide 118 Degrees A Grade | AF8TFJ 29GK56 A1263-0.71"0.7 mm1"--Grade ASolid CarbideMetric€16.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS A1163-7.3 5057602 Jobber Drill Carbide 118 Degrees A Grade
€74.20 /unit