Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER A1154TFT-2 Screw Machine Drill Bit, 2 mm Drill Bit Size, 38 mm Overall Length | CU8WWL

WALTER TOOLS A1154TFT-2 5200081 Screw Machine Drill Bit, 2 mm Size, 38 mm Overall Length

Item: CU8WWL Model: A1154TFT-2Cross Ref: 442A84 / 5200081
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.82 /unit
This product can only be shipped in multiples of 5
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Machine Drill Bit
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.0787
Depth X Dia. Ratio3xd
Drill Bit Point Angle118°
Drill Bit Point TypeFacet
Drill Bit Size2 mm
Drill Diameter ToleranceH8
Drill Length ClassScrew Machine Length
Drill Point Length0.601 mm
FinishAluminum Titanium Nitride
Flute Length0.469"
Flute TypeSpiral
GradeTFT
MaterialHigh Speed Steel
Number Of Flutes2
Overall Length38 mm
Primary Material ApplicationAluminum, Brass, Bronze, Copper, Stainless Steel
Secondary Material ApplicationComposite, Steel
Shank Dia.2 mm
Shank Length26 mm
Shank TypeStraight
Sheeter DrillNo
System Of MeasurementMetric
Depth:dia. Ratio3xD
Finish - MachiningTiNAl
Material - MachiningHigh Speed Steel
Material Grade - MachiningGrade TFT
Measurement SystemMetric
Primary Material Application Iso CodeM, N
Secondary Material Application Iso CodeO, P
Shank Diameter2 mm
Shank Type - MachiningStraight
StandardsDIN 1897

Shipping Info:

Ship weight (kg) 0.0004
Ship height (cm)2.54
Ship length (cm)3.8
Ship width (cm)2.54
Country of OriginBR

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentOverall LengthShank Dia.Price
WALTER A1149XPL-NO1 Screw Machine Drill Bit, #1 Drill Bit Size, 1 3/32 Inch Flute Length, 66 mm Overall Length | CU8WFC A1149XPL-NO1#10.22866 mm5.79 mm€31.62
WALTER A1148-NO1 Screw Machine Drill Bit, #1 Drill Bit Size, 1 3/32 Inch Flute Length, 66 mm Overall Length | CU8WFD A1148-NO1#10.22866 mm5.79 mm€14.10
WALTER A1149XPL-NO10 Screw Machine Drill Bit, #10 Drill Bit Size, 62 mm Overall Length | CU8WFE A1149XPL-NO10#100.193562 mm4.92 mm€27.19
WALTER A1148-NO11 Screw Machine Drill Bit, #11 Drill Bit Size, 62 mm Overall Length | CU8WFF A1148-NO11#110.19162 mm4.85 mm€10.44
WALTER A1149XPL-NO11 Screw Machine Drill Bit, #11 Drill Bit Size, 62 mm Overall Length | CU8WFG A1149XPL-NO11#110.19162 mm4.85 mm€26.87
WALTER A1148-NO12 Screw Machine Drill Bit, #12 Drill Bit Size, 62 mm Overall Length | CU8WFH A1148-NO12#120.18962 mm4.8 mm€10.44
WALTER A1149XPL-NO12 Screw Machine Drill Bit, #12 Drill Bit Size, 62 mm Overall Length | CU8WFJ A1149XPL-NO12#120.18962 mm4.8 mm€27.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS A1154TFT-2 5200081 Screw Machine Drill Bit, 2 mm Size, 38 mm Overall Length
€17.82 /unit