Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER A1148-19/64IN Screw Machine Drill Bit, 19/64 Inch Drill Bit Size, High Speed Steel | CU8WWK

WALTER TOOLS A1148-19/64IN 5057158 Screw Machine Drill Bit, 19/64 Inch Size, High Speed Steel

Item: CU8WWK Model: A1148-19/64INCross Ref: 441G47 / 5057158
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Machine Drill Bit
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.2969
Depth X Dia. Ratio3xd
Drill Bit Point Angle130°
Drill Bit Point TypeConventional Point
Drill Bit Size0.297"
Drill Diameter ToleranceH8
Drill Length ClassScrew Machine Length
Drill Point Length1.76 mm
FinishBright, Uncoated
Flute Length1.453"
Flute TypeParabolic
GradeGeneral Purpose
MaterialHigh Speed Steel
Number Of Flutes2
Overall Length79 mm
Primary Material ApplicationAll Materials
Secondary Material ApplicationComposite
Shank Dia.7.54 mm
Shank Length42 mm
Shank TypeStraight
Sheeter DrillNo
System Of MeasurementImperial
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Measurement SystemFractional Inch
Secondary Material Application Iso CodeO
Shank Type - MachiningStraight
StandardsDIN 1897

Shipping Info:

Ship weight (kg) 0.0099
Ship height (cm)2.54
Ship length (cm)7.9
Ship width (cm)2.54
Country of OriginFR

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentOverall LengthShank Dia.Price
WALTER A1149XPL-NO1 Screw Machine Drill Bit, #1 Drill Bit Size, 1 3/32 Inch Flute Length, 66 mm Overall Length | CU8WFC A1149XPL-NO1#10.22866 mm5.79 mm€31.62
WALTER A1148-NO1 Screw Machine Drill Bit, #1 Drill Bit Size, 1 3/32 Inch Flute Length, 66 mm Overall Length | CU8WFD A1148-NO1#10.22866 mm5.79 mm€14.10
WALTER A1149XPL-NO10 Screw Machine Drill Bit, #10 Drill Bit Size, 62 mm Overall Length | CU8WFE A1149XPL-NO10#100.193562 mm4.92 mm€27.19
WALTER A1148-NO11 Screw Machine Drill Bit, #11 Drill Bit Size, 62 mm Overall Length | CU8WFF A1148-NO11#110.19162 mm4.85 mm€10.44
WALTER A1149XPL-NO11 Screw Machine Drill Bit, #11 Drill Bit Size, 62 mm Overall Length | CU8WFG A1149XPL-NO11#110.19162 mm4.85 mm€26.87
WALTER A1148-NO12 Screw Machine Drill Bit, #12 Drill Bit Size, 62 mm Overall Length | CU8WFH A1148-NO12#120.18962 mm4.8 mm€10.44
WALTER A1149XPL-NO12 Screw Machine Drill Bit, #12 Drill Bit Size, 62 mm Overall Length | CU8WFJ A1149XPL-NO12#120.18962 mm4.8 mm€27.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS A1148-19/64IN 5057158 Screw Machine Drill Bit, 19/64 Inch Size, High Speed Steel
€27.10 /unit