Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER 7684306 Long Drill Bit, 6.80 mm Drill Bit Size, 8 mm Shank Dia, 200 mm Overall Length | CU8WEN

WALTER TOOLS 7684306 Long Drill Bit, 6.80 mm Drill Bit Size, 8 mm Shank Dia, 200 mm Overall Length

Item: CU8WEN Model: 7684306Cross Ref: 60FH19
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€581.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLong Drill Bit
Coolant FedCoolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.2677
Depth X Dia. Ratio20xd
Drill Bit Point Angle140°
Drill Bit Point TypeConventional Point
Drill Bit Size6.8 mm
Drill Diameter ToleranceH7
Drill Length ClassExtra Long
Drill Point Length1.24 mm
FinishTiSiAlCrN, AlTiN
Flute Length162 mm
Flute TypeSpiral
GradeGrade WJ30EU
MaterialCarbide
Max. Drilling Depth151 mm
Number Of Coolant Holes2
Number Of Flutes2
Overall Length200 mm
Primary Material ApplicationAluminium, Brass, Bronze, Cast Iron, Copper, Steel, Super Alloy, Titanium
Secondary Material ApplicationGraphite, Hard Material, Plastic And Synthetic Materials, Stainless Steel
Shank Dia.8 mm
Shank Length36 mm
Shank TypeStraight
Sheeter DrillNo
Spiral DirectionRight Hand
System Of MeasurementMetric
Web ThinningWeb Thinned
Material - MachiningCarbide
Material Grade - MachiningGrade WJ30EU
Maximum Drilling Depth151 mm
Measurement SystemMetric
Shank Type - MachiningStraight
StandardsTP-NORM 67X

Shipping Info:

Ship weight (kg) 0.0904
Ship height (cm)2.54
Ship length (cm)20
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentMax. Drilling DepthOverall LengthShank Dia.Price
WALTER DC170-25-04.800A1-WJ30EJ Long Drill Bit, #12 Drill Bit Size, 5 mm Shank Dia, 6 31/32 Inch Overall Length | CU8UFM DC170-25-04.800A1-WJ30EJ#120.1895.703"6.969"5 mm€565.19
WALTER DC170-30-04.800A1-WJ30EJ Long Drill Bit, #12 Drill Bit Size, 5 mm Shank Dia, 7 55/64 Inch Overall Length | CU8UFN DC170-30-04.800A1-WJ30EJ#120.1896 5/8"7.859"5 mm€665.75
WALTER A7495TTP-4.8 Long Drill Bit, #12 Drill Bit Size, 5 mm Shank Dia, 9 51/64 Inch Overall Length | CU8UFP A7495TTP-4.8#120.1898.531"9.797"5 mm€853.41
WALTER DC170-12-04.800A1-WJ30EJ Long Drill Bit, #12 Drill Bit Size, 6 mm Shank Dia, 4 3/4 Inch Overall Length | CU8UFQ DC170-12-04.800A1-WJ30EJ#120.1893.266"4 3/4"6 mm€375.13
WALTER DC150-12-04.800A1-WJ30TA Long Drill Bit, #12 Drill Bit Size, 6 mm Shank Dia, 4 3/4 Inch Overall Length | CU8UFR DC150-12-04.800A1-WJ30TA#120.1892.906"4 3/4"6 mm€165.55
WALTER DC150-12-04.700A1-WJ30TA Long Drill Bit, #13 Drill Bit Size, 6 mm Shank Dia, 4 1/64 Inch Overall Length | CU8UGA DC150-12-04.700A1-WJ30TA#130.1852.203"4.016"6 mm€165.55
WALTER DC170-12-04.700A1-WJ30EJ Long Drill Bit, #13 Drill Bit Size, 6 mm Shank Dia, 4 1/64 Inch Overall Length | CU8UGB DC170-12-04.700A1-WJ30EJ#130.1852.516"4.016"6 mm€375.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS 7684306 Long Drill Bit, 6.80 mm Drill Bit Size, 8 mm Shank Dia, 200 mm Overall Length
€581.03 /unit