Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER 7569317 Spiral Point Tap, 5.49 mm Thread Size, 15 mm Thread Length, 80 mm Length, Thl | CU9GML

WALTER TOOLS 7569317 Spiral Point Tap, 5.49 mm Thread Size, 15 mm Thread Length, 80 mm Length, Thl

Item: CU9GML Model: 7569317Cross Ref: 60HG22
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€84.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Point Tap
55% Thread Drill Size4.69 mm
65% Thread Drill Size4.6 mm
75% Thread Drill Size4.45 mm
Coolant FedNon Coolant Through
Drill Bit Size4.45 mm
Extended NeckYes
FeaturesGood Wear Resistance, Thl: Good Chip Control, Universal High-Performance Cut Tap
Fits ClassClass 2B
Number Of Flutes3
Overall Length80 mm
Primary Material ApplicationAluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Shank Dia.5.58 mm
Shank Length50 mm
Shank TypeStraight
Square Size4.19 mm
System Of MeasurementMetric
Tap ChamferPlug
Tap Length StandardANSI, DIN
Tap MaterialHigh Speed Steel
Tap Shank StandardANSI, DIN
Thread DirectionRight Hand
Thread Length15 mm
Thread Limit2B
Thread Size5.49 mm
Thread StandardCoarse
Threads Per Inch24
Class Of FitClass 2B
Material Grade - MachiningGrade THL
Measurement SystemMetric
Primary Material Application Iso CodeK, M, N, P
Shank Type - MachiningStraight
StandardsANSI, DIN
Tap Thread Size5.49 mm
Thread Limit / Class Of Fit2B, 2B

Shipping Info:

Ship weight (kg) 0.0148
Ship height (cm)2.54
Ship length (cm)8
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelThread SizeThread LengthThread DirectionNumber Of Flutes75% Thread Drill SizeThread LimitOverall LengthShank Dia.Price
WALTER TC217.UNC10-G0-WY80FC Spiral Point Tap, #10-24 Thread Size, 1/2 Inch Thread Length, 2 13/16 Inch Length | CU9FZQ TC217.UNC10-G0-WY80FC#10-241/2"Right Hand3#252B2.812"0.188"€54.27
WALTER EP2221302-UNC10 Spiral Point Tap, #10-24 Thread Size, 13 mm Thread Length, 70 mm Length | CU9FZR EP2221302-UNC10#10-2413 mmRight Hand3#25H3, H3, H4, H370 mm6 mm€72.19
WALTER AEP2221002-UNC10 Spiral Point Tap, #10-24 Thread Size, 13 mm Thread Length, 70 mm Length | CU9FZV AEP2221002-UNC10#10-2413 mmRight Hand3#25H3, H3, H4, H370 mm4.93 mm€68.86
WALTER TC217.UNF10-G0-WY80RG Spiral Point Tap, #10-32 Thread Size, 1/2 Inch Thread Length, 2 13/16 Inch Length | CU9GAB TC217.UNF10-G0-WY80RG#10-321/2"Right Hand3#212B2.812"0.188"€67.50
WALTER EP2321302-UNF10 Spiral Point Tap, #10-32 Thread Size, 13 mm Thread Length, 70 mm Length | CU9GAC EP2321302-UNF10#10-3213 mmRight Hand3#21H2, H3, H3, H370 mm6 mm€79.26
WALTER EP2221302-UNC2 Spiral Point Tap, #2-56 Thread Size, 7 mm Thread Length, 45 mm Length | CU9GAX EP2221302-UNC2#2-567 mmRight Hand31.73 mmH2, H345 mm2.8 mm€87.32
WALTER AS2221005-UNC4 Spiral Point Tap, #4-40 Thread Size, 6.40 mm Thread Length, 56 mm Length | CU9GBR AS2221005-UNC4#4-406.4 mmRight Hand32.2 mmH2, JIS 2, H3, JIS 256 mm3.58 mm€46.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS 7569317 Spiral Point Tap, 5.49 mm Thread Size, 15 mm Thread Length, 80 mm Length, Thl
€84.84 /unit