Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER 7569258 Spiral Flute Tap, 0.1640 Inch Thread Size, 0.2760 Inch Thread Length, 2.480 Inch Length | CU9DDB

WALTER TOOLS 7569258 Spiral Flute Tap, 0.1640 Inch Thread Size, 0.2760 Inch Thread Length, 2.480 Inch Length

Item: CU9DDB Model: 7569258Cross Ref: 60HE60
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€76.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
55% Thread Drill Size0.142"
65% Thread Drill Size0.138"
75% Thread Drill Size0.134"
Coolant FedNon Coolant Through
Drill Bit Size0.164"
Extended NeckNo
FeaturesWW60RB-Best Wear Resistance, WY80FC-Best Chip Control
Fits ClassClass 2BX
GradeGrade WY80FC
Helix Angle50°
Number Of Flutes3
Overall Length2 12/25"
Primary Material ApplicationStainless Steel
Secondary Material ApplicationSteel
Shank Dia.0.168"
Shank Length1.653"
Shank TypeStraight
Square Size0.131"
System Of MeasurementImperial
Tap ChamferModified Bottoming
Tap Length StandardANSI, DIN
Tap MaterialHigh Speed Steel
Tap Shank StandardANSI, DIN
Tap TypeSpiral Flute
Thread DirectionRight Hand
Thread Length0.276"
Thread Limit2BX
Thread Size0.164"
Thread Size#8-32
Thread StandardCoarse
Threads Per Inch32
Class Of FitClass 2BX
Material Grade - MachiningGrade WY80FC
Measurement SystemDecimal Inch
Primary Material Application Iso CodeM
Secondary Material Application Iso CodeP
Shank Type - MachiningStraight
StandardsANSI, DIN
Tap StyleSpiral Flute
Tap Thread Size#8-32
Thread Limit / Class Of Fit2BX, 2BX

Shipping Info:

Ship weight (kg) 0.0058
Ship height (cm)2.54
Ship length (cm)6.3
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelThread SizeThread LimitThread DirectionNumber Of FlutesThread Length75% Thread Drill SizeOverall LengthThread StandardPrice
WALTER 23400-UNF0 Spiral Flute Tap, #0-80 Thread Size, 6 mm Thread Length, 40 mm Length | CU9CWP 23400-UNF0#0-80H1Right Hand36 mm1.2 mm40 mmFine€104.75
WALTER 23410-UNF0 Spiral Flute Tap, #0-80 Thread Size, 6 mm Thread Length, 40 mm Length, Pipe | CU9CWQ 23410-UNF0#0-80H1, 2B, H2, 2BRight Hand36 mm1.2 mm40 mmFine€96.81
WALTER AS2251005-UNC10 Spiral Flute Tap, #10-24 Thread Size, 11 mm Thread Length, 70 mm Length | CU9CWR AS2251005-UNC10#10-24H3, 2B, H4, 2BRight Hand311 mm#2570 mmCoarse€66.80
WALTER EP2251302-UNC10 Spiral Flute Tap, #10-24 Thread Size, 8 mm Thread Length, 70 mm Length | CU9CWX EP2251302-UNC10#10-24H3, 2B, H4, 2BRight Hand38 mm#2570 mmCoarse€79.18
WALTER 22410-UNC10 Spiral Flute Tap, #10-24 Thread Size, 8 mm Thread Length, 70 mm Length, Pipe | CU9CWZ 22410-UNC10#10-24H3, 2B, H4, 2BRight Hand38 mm#2570 mmCoarse€57.31
WALTER AEP2251302-UNC10 Spiral Flute Tap, #10-24 Thread Size, 8 mm Thread Length, 70 mm Length, Thl | CU9CXB AEP2251302-UNC10#10-24H3, 2B, H4, 2BRight Hand38 mm#2570 mmCoarse€78.86
WALTER TC115-UNC10-C0-WY80AA Spiral Flute Tap, #10-24 Thread Size, 8 mm Thread Length, 70 mm Length, Tin | CU9CXD TC115-UNC10-C0-WY80AA#10-24H3, 2B, H4, 2BRight Hand38 mm#2570 mmCoarse€29.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS 7569258 Spiral Flute Tap, 0.1640 Inch Thread Size, 0.2760 Inch Thread Length, 2.480 Inch Length
€76.26 /unit