Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER 7557162 Spiral Point Tap, 3/8 Inch Thread Size, 0.7870 Inch Thread Length, 3.9370 Inch Length | CU9GLF

WALTER TOOLS 7557162 Spiral Point Tap, 3/8 Inch Thread Size, 0.7870 Inch Thread Length, 3.9370 Inch Length

Item: CU9GLF Model: 7557162Cross Ref: 60HF48
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€119.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Point Tap
55% Thread Drill Size0.331"
65% Thread Drill Size8.2 mm
75% Thread Drill Size0.312"
Coolant FedNon Coolant Through
Drill Bit Size5/16"
Extended NeckYes
FeaturesUniversal Cut Tap
FinishTitanium Aluminum Nitride Coated
Fits ClassClass 2B, Class 3B
GradeGrade WY80RG
Number Of Flutes3
Primary Material ApplicationAluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Shank Dia.0.381"
Shank Length2.401"
Shank TypeStraight
Square Size0.286"
System Of MeasurementImperial
Tap ChamferPlug
Tap Length StandardANSI, DIN
Tap MaterialHigh Speed Steel
Tap Shank StandardANSI, DIN
Thread DirectionRight Hand
Thread Length0.787"
Thread Limit2B, 3B
Thread Size3/8"-16
Thread StandardCoarse
Threads Per Inch16

Shipping Info:

Ship weight (kg) 0.0504
Ship height (cm)2.54
Ship length (cm)10
Ship width (cm)2.54
Country of OriginIN

Product Variants

ProductModelThread SizeThread LengthThread DirectionNumber Of Flutes75% Thread Drill SizeThread LimitOverall LengthShank Dia.Price
WALTER TC217.UNC10-G0-WY80FC Spiral Point Tap, #10-24 Thread Size, 1/2 Inch Thread Length, 2 13/16 Inch Length | CU9FZQ TC217.UNC10-G0-WY80FC#10-241/2"Right Hand3#252B2.812"0.188"€54.27
WALTER EP2221302-UNC10 Spiral Point Tap, #10-24 Thread Size, 13 mm Thread Length, 70 mm Length | CU9FZR EP2221302-UNC10#10-2413 mmRight Hand3#25H3, H3, H4, H370 mm6 mm€72.19
WALTER AEP2221002-UNC10 Spiral Point Tap, #10-24 Thread Size, 13 mm Thread Length, 70 mm Length | CU9FZV AEP2221002-UNC10#10-2413 mmRight Hand3#25H3, H3, H4, H370 mm4.93 mm€68.86
WALTER TC217.UNF10-G0-WY80RG Spiral Point Tap, #10-32 Thread Size, 1/2 Inch Thread Length, 2 13/16 Inch Length | CU9GAB TC217.UNF10-G0-WY80RG#10-321/2"Right Hand3#212B2.812"0.188"€67.50
WALTER EP2321302-UNF10 Spiral Point Tap, #10-32 Thread Size, 13 mm Thread Length, 70 mm Length | CU9GAC EP2321302-UNF10#10-3213 mmRight Hand3#21H2, H3, H3, H370 mm6 mm€79.26
WALTER EP2221302-UNC2 Spiral Point Tap, #2-56 Thread Size, 7 mm Thread Length, 45 mm Length | CU9GAX EP2221302-UNC2#2-567 mmRight Hand31.73 mmH2, H345 mm2.8 mm€87.32
WALTER AS2221005-UNC4 Spiral Point Tap, #4-40 Thread Size, 6.40 mm Thread Length, 56 mm Length | CU9GBR AS2221005-UNC4#4-406.4 mmRight Hand32.2 mmH2, JIS 2, H3, JIS 256 mm3.58 mm€46.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS 7557162 Spiral Point Tap, 3/8 Inch Thread Size, 0.7870 Inch Thread Length, 3.9370 Inch Length
€119.01 /unit