Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER 7557119 Spiral Flute Tap, 1 1/2 Inch Thread Size, 1.1800 Inch Thread Length, 7.874 Inch Length | CU9DDR

WALTER TOOLS 7557119 Spiral Flute Tap, 1 1/2 Inch Thread Size, 1.1800 Inch Thread Length, 7.874 Inch Length

Item: CU9DDR Model: 7557119Cross Ref: 60HE25
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
65% Thread Drill Size1.395"
75% Thread Drill Size1.378"
Coolant FedNon Coolant Through
Extended NeckYes
FeaturesUniversal Cut Tap
FinishTitanium Aluminum Nitride Coated
Fits ClassClass 2B, Class 3B
GradeGrade WY80RG
Helix Angle40°
Number Of Flutes5
Overall Length7.874"
Primary Material ApplicationAluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Shank Length3.921"
Shank TypeStraight
Square Size0.925"
System Of MeasurementImperial
Tap ChamferModified Bottoming
Tap Length StandardANSI, DIN
Tap MaterialHigh Speed Steel
Tap Shank StandardANSI, DIN
Tap TypeSpiral Flute
Thread DirectionRight Hand
Thread Length1.18"
Thread Limit2B, 3B
Thread Size1 1/2"-8
Thread StandardCoarse
Threads Per Inch8

Shipping Info:

Ship weight (kg) 1.1012
Ship height (cm)2.54
Ship length (cm)20
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelThread SizeThread LimitThread DirectionNumber Of FlutesThread Length75% Thread Drill SizeOverall LengthThread StandardPrice
WALTER 23400-UNF0 Spiral Flute Tap, #0-80 Thread Size, 6 mm Thread Length, 40 mm Length | CU9CWP 23400-UNF0#0-80H1Right Hand36 mm1.2 mm40 mmFine€104.75
WALTER 23410-UNF0 Spiral Flute Tap, #0-80 Thread Size, 6 mm Thread Length, 40 mm Length, Pipe | CU9CWQ 23410-UNF0#0-80H1, 2B, H2, 2BRight Hand36 mm1.2 mm40 mmFine€96.81
WALTER AS2251005-UNC10 Spiral Flute Tap, #10-24 Thread Size, 11 mm Thread Length, 70 mm Length | CU9CWR AS2251005-UNC10#10-24H3, 2B, H4, 2BRight Hand311 mm#2570 mmCoarse€66.80
WALTER EP2251302-UNC10 Spiral Flute Tap, #10-24 Thread Size, 8 mm Thread Length, 70 mm Length | CU9CWX EP2251302-UNC10#10-24H3, 2B, H4, 2BRight Hand38 mm#2570 mmCoarse€79.18
WALTER 22410-UNC10 Spiral Flute Tap, #10-24 Thread Size, 8 mm Thread Length, 70 mm Length, Pipe | CU9CWZ 22410-UNC10#10-24H3, 2B, H4, 2BRight Hand38 mm#2570 mmCoarse€57.31
WALTER AEP2251302-UNC10 Spiral Flute Tap, #10-24 Thread Size, 8 mm Thread Length, 70 mm Length, Thl | CU9CXB AEP2251302-UNC10#10-24H3, 2B, H4, 2BRight Hand38 mm#2570 mmCoarse€78.86
WALTER TC115-UNC10-C0-WY80AA Spiral Flute Tap, #10-24 Thread Size, 8 mm Thread Length, 70 mm Length, Tin | CU9CXD TC115-UNC10-C0-WY80AA#10-24H3, 2B, H4, 2BRight Hand38 mm#2570 mmCoarse€29.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS 7557119 Spiral Flute Tap, 1 1/2 Inch Thread Size, 1.1800 Inch Thread Length, 7.874 Inch Length