Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER 7506445 Jobber Length Drill Bit, 3 mm Drill Bit Size, 33 mm Flute Length, 61 mm Overall Length | CU8QFQ

WALTER TOOLS 7506445 Jobber Length Drill Bit, 3 mm Size, 33 mm Flute Length, 61 mm Overall Length

Item: CU8QFQ Model: 7506445Cross Ref: 60FJ75
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Length Drill Bit
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.1181
Depth X Dia. Ratio8xd
Drill Diameter ToleranceH8
Drill Length ClassJobber Length
Drill Point Length0.9 mm
FinishTin
Flute Length33 mm
GradeGrade WZ90AJ
MaterialHigh Speed Steel
Max. Drilling Depth28 mm
Number Of Flutes2
Overall Length61 mm
Point Angle118°
Primary Material ApplicationCast Iron, Steel
Secondary Material ApplicationAluminum, Brass, Bronze And Copper, Graphite, Plastic And Synthetic Materials, Stainless Steel
Shank Length26.5 mm
Sheeter DrillNo
Size3 mm
System Of MeasurementMetric
Drill Bit Size3 mm
Finish - MachiningTiN
Material - MachiningHigh Speed Steel
Material Grade - MachiningGrade WZ90AJ
Maximum Drilling Depth28 mm
Measurement SystemMetric
StandardsDIN 338

Shipping Info:

Ship weight (kg) 0.0049
Ship height (cm)2.54
Ship length (cm)6.1
Ship width (cm)2.54
Country of OriginBR

Product Variants

ProductModelDecimal EquivalentCutting DirectionFlute LengthMax. Drilling DepthOverall LengthFinishFlute TypeShank LengthPrice
WALTER A1231-0.5 Jobber Drill Bit, 0.50 mm Drill Bit Size, 6 mm Flute Length, 22 mm Overall Length | CU8NEU A1231-0.50.0098Left Hand6 mm6 mm22 mm-Spiral16 mm€6.25
WALTER A1211-1.21 Jobber Drill Bit, 1.21 mm Drill Bit Size, 16 mm Flute Length, 38 mm Overall Length | CU8NEV A1211-1.210.0476Right Hand16 mm16 mm38 mm-Spiral22 mm€5.54
WALTER A1211-1.27 Jobber Drill Bit, 1.27 mm Drill Bit Size, 16 mm Flute Length, 38 mm Overall Length | CU8NEW A1211-1.270.05Right Hand16 mm16 mm38 mm-Spiral22 mm€5.54
WALTER A1211-10.75 Jobber Drill Bit, 10.75 mm Drill Bit Size, 94 mm Flute Length, 142 mm Overall Length | CU8NEX A1211-10.750.4232Right Hand94 mm94 mm142 mm-Spiral48 mm€31.75
WALTER A1211-11.25 Jobber Drill Bit, 11.25 mm Drill Bit Size, 94 mm Flute Length, 142 mm Overall Length | CU8NEY A1211-11.250.4429Right Hand94 mm94 mm142 mm-Spiral48 mm€33.76
WALTER A1211-14.75 Jobber Drill Bit, 14.75 mm Drill Bit Size, 114 mm Flute Length, 169 mm Overall Length | CU8NEZ A1211-14.750.5807Right Hand114 mm114 mm169 mm-Spiral55 mm€80.81
WALTER A1211-3.35 Jobber Drill Bit, 3.35 mm Drill Bit Size, 36 mm Flute Length, 65 mm Overall Length | CU8NFD A1211-3.350.1319Right Hand36 mm36 mm65 mm-Spiral29 mm€4.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS 7506445 Jobber Length Drill Bit, 3 mm Size, 33 mm Flute Length, 61 mm Overall Length
€3.53 /unit