Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER 7462136 Jobber Length Drill Bit, 8.90 mm Drill Bit Size, 103 mm Overall Length, Carbide | CU8TGY

WALTER TOOLS 7462136 Jobber Length Drill Bit, 8.90 mm Size, 103 mm Overall Length, Carbide

Item: CU8TGY Model: 7462136Cross Ref: 60FR44
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€136.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Length Drill Bit
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.3504
Depth X Dia. Ratio5xd
Drill Diameter ToleranceM7
Drill Length ClassJobber Length
Drill Point Length1.62 mm
FinishTin Aluminum
Flute Length61 mm
GradeGrade WJ30TA
MaterialCarbide
Max. Drilling Depth49 mm
Number Of Flutes2
Overall Length103 mm
Point Angle140°
Primary Material ApplicationCast Iron, Steel
Secondary Material ApplicationGraphite, Hard Material, Plastic And Synthetic Materials, Stainless Steel
Shank Dia.10 mm
Shank Length40 mm
Shank TypeStraight
Sheeter DrillNo
Size8.9 mm
System Of MeasurementMetric
Depth:dia. Ratio5xD
Drill Bit Point Angle140°
Drill Bit Size8.9 mm
Finish - MachiningTiNAl
Material - MachiningCarbide
Material Grade - MachiningGrade WJ30TA
Maximum Drilling Depth49 mm
Measurement SystemMetric
Primary Material Application Iso CodeK, P
Secondary Material Application Iso CodeH, M, N, O, S
Shank Diameter10 mm
Shank Type - MachiningStraight
StandardsDIN 6537 L

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)2.54
Ship length (cm)10.3
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelDecimal EquivalentCoolant FedFlute LengthMax. Drilling DepthShank Dia.Overall LengthShank LengthDepth X Dia. RatioPrice
WALTER DC150-03-15.300A1-WJ30RE Jobber Drill Bit, 15.30 mm Drill Bit Size, 115 mm Overall Length, 65 mm Max Drilling Dp | CU8NFA DC150-03-15.300A1-WJ30RE0.6024Coolant Through65 mm65 mm16 mm115 mm48 mm3xd€288.33
WALTER DC150-05-16.200A1-WJ30RE Jobber Drill Bit, 16.20 mm Drill Bit Size, 143 mm Overall Length | CU8NFB DC150-05-16.200A1-WJ30RE0.6378Coolant Through93 mm93 mm18 mm143 mm48 mm5xd€430.98
WALTER DC150-03-03.250A1-WJ30RE Jobber Drill Bit, 3.25 mm Drill Bit Size, 62 mm Overall Length, 20 mm Max Drilling Dp | CU8NFC DC150-03-03.250A1-WJ30RE0.128Coolant Through20 mm20 mm6 mm62 mm36 mm3xd€89.09
WALTER DC170-05-04.650A1-WJ30EJ Jobber Drill Bit, 4.65 mm Drill Bit Size, 74 mm Overall Length, 36 mm Max Drilling Dp | CU8NFJ DC170-05-04.650A1-WJ30EJ0.1831Coolant Through36 mm36 mm6 mm74 mm36 mm5xd€215.41
WALTER DC150-03-16.750A0-WJ30RE Jobber Drill Bit, 16.75 mm Drill Bit Size, 123 mm Overall Length | CU8NFL DC150-03-16.750A0-WJ30RE0.6594Non Coolant Through73 mm73 mm18 mm123 mm48 mm3xd€272.45
WALTER 7462150 Jobber Length Drill Bit, 10 mm Drill Bit Size, 103 mm Overall Length, Carbide | CU8PET 74621500.3937Non Coolant Through61 mm49 mm10 mm103 mm40 mm5xd€115.03
WALTER 7378593 Jobber Length Drill Bit, 10 mm Drill Bit Size, 103 mm Overall Length, Carbide | CU8PEX 73785930.3937Non Coolant Through61 mm49 mm10 mm103 mm40 mm5xd€227.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS 7462136 Jobber Length Drill Bit, 8.90 mm Size, 103 mm Overall Length, Carbide
€136.89 /unit