Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER 7427637 Thread Forming Tap, #8-32 Thread Size, 15.00 mm Thread Length, 63 mm Length | CU9HYC

WALTER TOOLS 7427637 Thread Forming Tap, #8-32 Thread Size, 15.00 mm Thread Length, 63 mm Length

Item: CU9HYC Model: 7427637Cross Ref: 60HG48
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€73.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Forming Tap
55% Thread Drill Size#24
65% Thread Drill Size#25
75% Thread Drill Size3.75 mm
Coolant FedNon Coolant Through
Extended NeckYes
FeaturesUniversal Thread Former, With Lubrication Grooves
FinishTitanium Nitride Coated
Fits ClassClass 2BX
GradeGrade WY80AD
Number Of Flutes5
Overall Length63 mm
Primary Material ApplicationAluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Secondary Material ApplicationCast Iron, Nickel, Titanium
Shank Dia.4.26 mm
Shank Length38 mm
Spiral DirectionNeutral
Square Size3.33 mm
Tap Length StandardANSI, DIN
Tap MaterialCobalt
Tap Shank StandardANSI, DIN
Tap TypeThread Forming
Thread DirectionRight Hand
Thread Length15 mm
Thread Limit2BX
Thread StandardCoarse
Threads Per Inch32
Class Of FitClass 2BX
Material Grade - MachiningGrade WY80AD
Secondary Material Application Iso CodeK, S
StandardsANSI, DIN
Tap StyleThread Forming
Thread Limit / Class Of Fit2BX
Thread Size#8-32

Shipping Info:

Ship weight (kg) 0.0058
Ship height (cm)2.54
Ship length (cm)6.3
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelOverall Length75% Thread Drill SizeNumber Of FlutesThread LengthThread LimitThread SizeShank Dia.Thread StandardPrice
WALTER 7427647 Thread Forming Tap, #0-80 Thread Size, 5.50 mm Thread Length, 40.00 mm Length | CU9HXQ 742764740 mm1.36 mm35.5 mm2BX-3.58 mmFine€112.82
WALTER 7427638 Thread Forming Tap, #10-24 Thread Size, 18.00 mm Thread Length, 70 mm Length | CU9HXR 742763870 mm4.27 mm518 mm2BX-4.92 mmCoarse€73.43
WALTER 7732845 Thread Forming Tap, #10-24 Thread Size, 70 mm Length, Right Hand, 5 Flutes | CU9HXT 773284570 mm4.27 mm5-2BX-4.93 mmCoarse€130.83
WALTER 7427651 Thread Forming Tap, #10-32 Thread Size, 18.00 mm Thread Length, 70 mm Length | CU9HXU 742765170 mm4.4 mm518 mm2BX-4.92 mmFine€81.15
WALTER 7732847 Thread Forming Tap, #10-32 Thread Size, 70 mm Length, Right Hand, 5 Flutes | CU9HXV 773284770 mm4.4 mm5-2BX-4.93 mmFine€139.42
WALTER 7427648 Thread Forming Tap, #1-72 Thread Size, 7.00 mm Thread Length, 45 mm Length | CU9HXW 742764845 mm1.67 mm37 mm2BX-3.58 mmFine€104.21
WALTER 7427633 Thread Forming Tap, #2-56 Thread Size, 7.00 mm Thread Length, 45 mm Length | CU9HXX 742763345 mm1.95 mm37 mm2BX-3.58 mmCoarse€85.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS 7427637 Thread Forming Tap, #8-32 Thread Size, 15.00 mm Thread Length, 63 mm Length
€73.89 /unit