Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER 7287803 Jobber Length Drill Bit, 6.60 mm Drill Bit Size, 91 mm Overall Length, Carbide | CU8RPC

WALTER TOOLS 7287803 Jobber Length Drill Bit, 6.60 mm Size, 91 mm Overall Length, Carbide

Item: CU8RPC Model: 7287803Cross Ref: 60FN23
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€145.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Length Drill Bit
Coolant FedCoolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.2598
Depth X Dia. Ratio5xd
Drill Diameter ToleranceM7
Drill Length ClassJobber Length
Drill Point Length1.2 mm
FinishTin Aluminum
Flute Length53 mm
GradeGrade WJ30RE
MaterialCarbide
Max. Drilling Depth43 mm
Number Of Coolant Holes2
Number Of Flutes2
Overall Length91 mm
Point Angle140°
Primary Material ApplicationAluminium, Brass, Bronze, Cast Iron, Copper, Steel, Super Alloy, Titanium
Secondary Material ApplicationGraphite, Hard Material, Plastic And Synthetic Materials, Stainless Steel
Shank Dia.8 mm
Shank Length36 mm
Shank TypeSDS
Sheeter DrillNo
Size6.6 mm
System Of MeasurementMetric
Depth:dia. Ratio5xD
Drill Bit Point Angle140°
Drill Bit Size6.6 mm
Finish - MachiningTiNAl
Material - MachiningCarbide
Material Grade - MachiningGrade WJ30RE
Maximum Drilling Depth43 mm
Measurement SystemMetric
Primary Material Application Iso CodeK, N, P, S
Secondary Material Application Iso CodeH, M, O
Shank Diameter8 mm
Shank Type - MachiningSDS
StandardsDIN 6537 L

Shipping Info:

Ship weight (kg) 0.0428
Ship height (cm)2.54
Ship length (cm)9.1
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelDecimal EquivalentFlute LengthMax. Drilling DepthShank Dia.Overall LengthGradeDepth X Dia. RatioShank LengthPrice
WALTER DC170-03-04.800A1-WJ30EJ Jobber Length Drill Bit, #12 Drill Bit Size, 2 19/32 Inch Overall Length | CU8NGC DC170-03-04.800A1-WJ30EJ0.1891.062"0.781"6 mm2.594"Grade WJ30EJ3xd1.406"€170.99
WALTER DC150-03-04.800A1-WJ30RE Jobber Length Drill Bit, #12 Drill Bit Size, 2 19/32 Inch Overall Length, Carbide | CU8NGD DC150-03-04.800A1-WJ30RE0.1891.062"0.781"6 mm2.594"Grade WJ30RE3xd1.406"€80.58
WALTER A6493TTP-4.8 Jobber Length Drill Bit, #12 Drill Bit Size, 3 13/16 Inch Overall Length, Carbide | CU8NGE A6493TTP-4.80.1892.188"1 7/8"6 mm3.812"General Purpose8xd1.406"€340.67
WALTER DC170-05-04.800A1-WJ30EJ Jobber Length Drill Bit, #12 Drill Bit Size, 3 7/32 Inch Overall Length, Carbide | CU8NGF DC170-05-04.800A1-WJ30EJ0.1891.688"1 3/8"6 mm3.219"Grade WJ30EJ5xd1.406"€209.01
WALTER DC170-03-04.700A1-WJ30EJ Jobber Length Drill Bit, #13 Drill Bit Size, 2 19/32 Inch Overall Length, Carbide | CU8NGR DC170-03-04.700A1-WJ30EJ0.1850.938"0.656"6 mm2.594"Grade WJ30EJ3xd1.406"€169.16
WALTER DC170-05-04.700A1-WJ30EJ Jobber Length Drill Bit, #13 Drill Bit Size, 2 29/32 Inch Overall Length, Carbide | CU8NGT DC170-05-04.700A1-WJ30EJ0.1851 3/8"1.141"6 mm2.906"Grade WJ30EJ5xd1.406"€208.79
WALTER A6493TTP-4.7 Jobber Length Drill Bit, #13 Drill Bit Size, 3 11/32 Inch Overall Length | CU8NGU A6493TTP-4.70.1851 3/4"1.453"6 mm3.344"General Purpose8xd1.406"€345.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS 7287803 Jobber Length Drill Bit, 6.60 mm Size, 91 mm Overall Length, Carbide
€145.26 /unit