Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER 7126365-M12X1.5 Spiral Point Tap, M12X1.5 Thread Size, 21 mm Thread Length, 100 mm Length | CU9GWT

WALTER TOOLS 7126365-M12X1.5 5200808 Spiral Point Tap, M12X1.5 Thread Size, 21 mm Thread Length, 100 mm Length

Item: CU9GWT Model: 7126365-M12X1.5Cross Ref: 427H57 / 5200808
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€171.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Point Tap
55% Thread Drill Size10.9 mm
65% Thread Drill Size0.422"
75% Thread Drill Size10.5 mm
Coolant FedNon Coolant Through
Drill Bit Size10.5 mm
Extended NeckYes
FinishTitanium Nitride Coated
Fits ClassClass 6H
Number Of Flutes4
Overall Length100 mm
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Secondary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Dia.9 mm
Shank Length34 mm
Shank TypeStraight
Spiral DirectionNeutral
Square Size7 mm
System Of MeasurementMetric
Tap ChamferPlug
Tap MaterialHigh Speed Steel
Thread DirectionRight Hand
Thread Length21 mm
Thread LimitD5, D6
Thread Pitch1.5 mm
Thread SizeM12 x 1.5
Thread StandardMetric Fine
Class Of FitClass 6H
Measurement SystemMetric
Shank Type - MachiningStraight
Thread Limit / Class Of FitD5, 6H, D6, 6H

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)10
Ship width (cm)2.54
Country of OriginIN

Product Variants

ProductModelThread SizeThread LengthOverall Length75% Thread Drill SizeThread LimitNumber Of FlutesShank Dia.Thread StandardPrice
WALTER 7126365-M10X1 Spiral Point Tap, M10X1 Thread Size, 20 mm Thread Length, 90 mm Length | CU9GTG 7126365-M10X1M10 x 120 mm90 mm9 mm6H37 mmMetric Fine€129.77
WALTER 7021366-M10 Spiral Point Tap, M10X1.5 Thread Size, 20 mm Thread Length, 100 mm Length | CU9GUP 7021366-M10M10 x 1.520 mm100 mm8.5 mmD4, 6H, D5, 6H310 mmMetric Coarse€116.12
WALTER 7021345-M10 Spiral Point Tap, M10X1.5 Thread Size, 20 mm Thread Length, 100 mm Length, Tin | CU9GVC 7021345-M10M10 x 1.520 mm100 mm8.5 mmD4, 6H, D5, 6H310 mmMetric Coarse€206.51
WALTER 7021365-M10 Spiral Point Tap, M10X1.5 Thread Size, 20 mm Thread Length, 100 mm Length, Tin | CU9GVF 7021365-M10M10 x 1.520 mm100 mm8.5 mmD4, D5310 mmMetric Coarse€106.99
WALTER 7026365-M12 Spiral Point Tap, M12X1.75 Thread Size, 23 mm Thread Length, 110 mm Length | CU9GXK 7026365-M12M12 x 1.7523 mm110 mm10.3 mmD5, D639 mmMetric Coarse€134.23
WALTER 7026345-M12 Spiral Point Tap, M12X1.75 Thread Size, 23 mm Thread Length, 110 mm Length | CU9GXN 7026345-M12M12 x 1.7523 mm110 mm10.3 mmD5, D639 mmMetric Coarse€262.03
WALTER 7126365-M14X1.5 Spiral Point Tap, M14X1.5 Thread Size, 21 mm Thread Length, 100 mm Length | CU9GYW 7126365-M14X1.5M14 x 1.521 mm100 mm12.5 mm6H411 mmMetric Fine€180.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS 7126365-M12X1.5 5200808 Spiral Point Tap, M12X1.5 Thread Size, 21 mm Thread Length, 100 mm Length
€171.92 /unit