Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER 7051776-M4 Spiral Flute Tap, M4X0.7 Thread Size, 7 mm Thread Length, 63 mm Length, Ticn | CU9FKT

WALTER TOOLS 7051776-M4 5200698 Spiral Flute Tap, M4X0.7 Thread Size, 7 mm Thread Length, 63 mm Length, Ticn

Item: CU9FKT Model: 7051776-M4Cross Ref: 427H12 / 5200698
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€59.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
55% Thread Drill Size3.5 mm
65% Thread Drill Size3.4 mm
75% Thread Drill Size3.3 mm
Coolant FedNon Coolant Through
Drill Bit Size3.3 mm
Extended NeckYes
FeaturesFor Long Chipping Materials
FinishTitanium Carbonitride Coated
Helix Angle40°
Number Of Flutes3
Overall Length63 mm
Primary Material ApplicationSteel
Secondary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper
Shank Dia.4.5 mm
Shank Length48 mm
Shank TypeStraight
Spiral DirectionRight Hand
Square Size3.4 mm
System Of MeasurementMetric
Tap MaterialHigh Speed Steel
Tap Shank StandardDIN 371
Tap TypeSpiral Flute
Thread DirectionRight Hand
Thread Length7 mm
Thread LimitD3, D4
Thread Pitch0.7 mm
Thread SizeM4 x 0.7
Thread StandardMetric Coarse
Measurement SystemMetric
Primary Material Application Iso CodeP
Secondary Material Application Iso CodeK, N
Shank Type - MachiningStraight
StandardsDIN 371
Tap ChamferModified Bottoming, Semi Bottoming
Tap FinishTiCN
Tap StyleSpiral Flute
Tap Thread SizeM4 x 0.7
Thread Limit / Class Of FitD3, D4

Shipping Info:

Ship weight (kg) 0.0036
Ship height (cm)2.54
Ship length (cm)6.3
Ship width (cm)2.54
Country of OriginIN

Product Variants

ProductModelThread LengthOverall LengthThread DirectionNumber Of FlutesThread LimitThread Size75% Thread Drill SizeShank Dia.Price
WALTER A2340876-UNF0 Spiral Flute Tap, #0-80 Thread Size, 5.50 mm Thread Length, 41.30 mm Length, Ticn | CU9CWM A2340876-UNF05.5 mm41.3 mmRight Hand3H1, 3B#0-80-3.58 mm€122.11
WALTER A2340806-UNF0 Spiral Flute Tap, #0-80 Thread Size, 5.50 mm Thread Length, 41.30 mm Length, Ticn | CU9CWN A2340806-UNF05.5 mm41.3 mmRight Hand2H1, 3B#0-80-3.58 mm€107.59
WALTER 224101-UNJC10 Spiral Flute Tap, #10-24 Thread Size, 13.50 mm Thread Length, 70 mm Length | CU9CWT 224101-UNJC1013.5 mm70 mmRight Hand33B, 3B#10-24-6 mm€139.26
WALTER 224164-UNC10 Spiral Flute Tap, #10-24 Thread Size, 16 mm Thread Length, 70 mm Length | CU9CWU 224164-UNC1016 mm70 mmRight Hand3H2, 3B, H3, 3B#10-24-6 mm€87.02
WALTER 22416-UNC10 Spiral Flute Tap, #10-24 Thread Size, 16 mm Thread Length, 70 mm Length, Pipe | CU9CWV 22416-UNC1016 mm70 mmRight Hand3H3, 2B, H4, 2B#10-24-6 mm€71.95
WALTER 224102-UNC10 Spiral Flute Tap, #10-24 Thread Size, 16 mm Thread Length, 70 mm Length, Pipe | CU9CWW 224102-UNC1016 mm70 mmRight Hand3H3, 2B, H4, 2B#10-24-6 mm€71.95
WALTER P22509-UNC10 Spiral Flute Tap, #10-24 Thread Size, 8 mm Thread Length, 70 mm Length | CU9CWY P22509-UNC108 mm70 mmRight Hand3H2, H3#10-24#256 mm€53.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS 7051776-M4 5200698 Spiral Flute Tap, M4X0.7 Thread Size, 7 mm Thread Length, 63 mm Length, Ticn
€59.95 /unit