Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER 24361-G1/8 Pipe And Conduit Thread Tap, 1/8-28 Thread Size, 25/32 Inch Thread Length, 3 Flutes | CU8ZRY

WALTER TOOLS 24361-G1/8 5078836 Pipe And Conduit Thread Tap, 1/8-28 Thread Size, 25/32 Inch Thread Length, 3 Flutes

Item: CU8ZRY Model: 24361-G1/8Cross Ref: 427G09 / 5078836
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€57.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap
75% Thread Drill Size0.703"
Coolant FedNon Coolant Through
Drill Bit Size0.346"
Extended NeckYes
FinishBright
Helix Angle
Number Of Flutes3
Overall Length3.531"
Primary Material ApplicationAluminum, Brass, Bronze, Copper
Secondary Material ApplicationCast Iron, Composite
Shank Dia.0.266"
Shank Length0.891"
Spiral DirectionNeutral
Square Size0.217"
System Of MeasurementImperial
Tap Length StandardDIN EN ISO 228
Tap MaterialHigh Speed Steel E
Tap Shank StandardDIN EN ISO 228
Tap TypePipe
Thread DirectionRight Hand
Thread Length25/32"
Thread Size1/8"-28
Threads Per Inch28
Material Grade - MachiningVanadium High Speed Steel
Measurement SystemFractional Inch
Primary Material Application Iso CodeN
Secondary Material Application Iso CodeK, O
StandardsDIN 5156
Tap ChamferModified Bottom, Semi Bottoming
Tap FinishBright (Uncoated)
Tap StylePipe
Tap Thread Size1/8"-28
Thread StandardBSPP (G)

Shipping Info:

Ship weight (kg) 0.0144
Ship height (cm)2.54
Ship length (cm)8.97
Ship width (cm)2.54
Country of OriginIN

Product Variants

ProductModelThread SizeThread LengthOverall Length75% Thread Drill SizeNumber Of FlutesShank Dia.Tap MaterialShank LengthPrice
WALTER A25563-NPT1/16 Pipe And Conduit Thread Tap, 1/16-27 Thread Size, 14 mm Thread Length, Vap, 3 Flutes | CU8ZJK A25563-NPT1/161/16"-2714 mm80 mmC37.95 mmCobalt24.52 mm€157.49
WALTER A26563-NPTF1/16 Pipe And Conduit Thread Tap, 1/16-27 Thread Size, 14 mm Thread Length, Vap, 3 Flutes | CU8ZJL A26563-NPTF1/161/16"-2714 mm80 mmC37.95 mmCobalt24.52 mm€186.97
WALTER A264602-NPTF1/16 Pipe And Conduit Thread Tap, 1/16-27 Thread Size, 14 mm Thread Length, Vap, 3 Flutes | CU8ZJM A264602-NPTF1/161/16"-2714 mm80 mmC37.95 mmHigh Speed Steel24.52 mm€180.26
WALTER AC26361-NPTF1/2 Pipe And Conduit Thread Tap, 1/2-14 Thread Size, 1 1/64 Inch Thread Length, 5 Flutes | CU8ZJN AC26361-NPTF1/21/2"-141 1/64"4.906"0.703"50.672"High Speed Steel E1.797"€237.67
WALTER 24361-G1/2 Pipe And Conduit Thread Tap, 1/2-14 Thread Size, 15/16 Inch Thread Length, 4 Flutes | CU8ZJP 24361-G1/21/2"-1415/16"4.906"0.703"45/8"High Speed Steel E1.766"€169.36
WALTER 24460-G1/2 Pipe And Conduit Thread Tap, 1/2-14 Thread Size, 15/16 Inch Thread Length, 4 Flutes | CU8ZJQ 24460-G1/21/2"-1415/16"4.906"0.703"45/8"High Speed Steel E3.969"€197.60
WALTER 243612-RP1/2 Pipe And Conduit Thread Tap, 1/2-14 Thread Size, 15/16 Inch Thread Length, 4 Flutes | CU8ZJR 243612-RP1/21/2"-1415/16"4.906"0.703"45/8"High Speed Steel E1.766"€183.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS 24361-G1/8 5078836 Pipe And Conduit Thread Tap, 1/8-28 Thread Size, 25/32 Inch Thread Length, 3 Flutes
€57.04 /unit