Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER 234579-EGUNF3/8 Sti Tap, 3/8-24 Thread Size, 20 mm Thread Length, Right Hand | CU9AQW

WALTER TOOLS 234579-EGUNF3/8 Sti Tap, 3/8-24 Thread Size, 20 mm Thread Length, Right Hand

Item: CU9AQW Model: 234579-EGUNF3/8Cross Ref: 427F67
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemTap
Coolant FedNon Coolant Through
Extended NeckYes
Number Of Flutes4
Overall Length100 mm
Primary Material ApplicationCast Iron, Steel
Secondary Material ApplicationAluminum, Brass, Bronze, Copper, Nickel, Titanium
Shank Dia.8 mm
Spiral DirectionRight Hand
System Of MeasurementImperial
Tap FinishBright Uncoated
Tap MaterialHigh Speed Steel
Tap StyleSpiral Flute
Thread DirectionRight Hand
Thread Length20 mm
Thread Size3/8"-24
Thread StandardEGUNF
Threads Per Inch24
55% Thread Drill Size11/32"
65% Thread Drill SizeR
75% Thread Drill Size8.5 mm
Class Of FitClass 3B
Material Grade - MachiningVanadium High Speed Steel
Measurement SystemFractional Inch
Secondary Material Application Iso CodeN, S
Shank Type - MachiningStraight
StandardsDIN 2184-1

Shipping Info:

Ship weight (kg) 0.0212
Ship height (cm)2.54
Ship length (cm)10
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelOverall LengthShank Dia.Thread StandardNumber Of FlutesThread LengthTap FinishSpiral DirectionTap StylePrice
WALTER P223009-EGUNC10 Sti Tap, #10-24 Thread Size, 15 mm Thread Length, 3 Flutes | CU9ANX P223009-EGUNC1080 mm7 mmCoarse315 mmBright UncoatedNeutralSpiral Point€52.51
WALTER M233009-EGUNF10 Sti Tap, #10-32 Thread Size, 15 mm Thread Length, 3 Flutes | CU9APC M233009-EGUNF1080 mm6 mmEGUNF315 mmVapNeutralSpiral Point€64.97
WALTER 234069-EGUNF10 Sti Tap, #10-32 Thread Size, 15 mm Thread Length, Right Hand | CU9APD 234069-EGUNF1080 mm6 mmEGUNF315 mmBright UncoatedRight HandSpiral Flute€113.07
WALTER A232079-STIUNF10 Sti Tap, #10-32 Thread Size, 16 mm Thread Length, 3 Flutes | CU9APE A232079-STIUNF1063.5 mm6.48 mmEGUNF316 mmBright UncoatedNeutralSpiral Point€34.00
WALTER A222079-STIUNC2 Sti Tap, #2-56 Thread Size, 10 mm Thread Length, Right Hand | CU9APG A222079-STIUNC247.7 mm3.58 mmCoarse210 mmBright UncoatedNeutralSpiral Point€29.27
WALTER 224069-EGUNC4 Sti Tap, #4-40 Thread Size, 13 mm Thread Length, Right Hand | CU9APH 224069-EGUNC463 mm4.5 mmCoarse313 mmBright UncoatedRight HandSpiral Flute€97.16
WALTER A222079-STIUNC4 Sti Tap, #4-40 Thread Size, 15 mm Thread Length, Right Hand | CU9APJ A222079-STIUNC450.8 mm3.58 mmCoarse315 mmBright UncoatedNeutralSpiral Point€30.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS 234579-EGUNF3/8 Sti Tap, 3/8-24 Thread Size, 20 mm Thread Length, Right Hand